Supply Fan, 20 In, 115/208-230 V

DAYTON| Zoro #: G1039805| Mfr #: 7AC82

$779.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1039805 Mfr #: 7AC82
Standards: AMCA, UL/cULDrive Type: Belt
Weatherhood No.: 3FKF2Venturi Clearance Dia.: 20-1/2"
Bearing Size: 3/4"Width: 24"
Motorized Wall Galv. Shutter Stock No.: 3C726Max. Inlet Temp.: 104 Degrees F
Intake Guard No.: 1WBU2Number of Blades: 6
Exhaust/Supply Fan Item: Supply FanWall Collar Stock No.: 3FKF3
Fan Duty Rating: StandardBlade Material: Steel
Bearing Type: Sealed Pillow BlockMax. Ambient Temp.: 104 Degrees F
Frame Material: Galvanized SteelBlade Dia.: 20"
Max. Depth: 19-1/2"Shaft Dia.: 3/4"
Mounting Position: Vertical or HorizontalHeight: 24"
Overall Depth: 19-1/2"Outside Dia.: 24"
CFM @ 0.500-In. SP: 657Sones @ 0.125-In. SP @ 5 Ft.: 16.2
CFM @ 0.375-In. SP: 1160Exhaust/Supply Fan Motor HP: 1/4
Sones @ 0.000-In. SP @ 5 Ft.: 16.2CFM @ 0.250-In. SP: 2469
Drive Package Included: YesPhase: 1
CFM @ 0.125-In. SP: 3148Assembled/Unassembled: Unassembled
Motor RPM: 1725CFM @ 0.000-In. SP: 3581
Flange Width: 2"Max. BHP: 0.30
Motor Insulation: Class BItem: Supply Fan w/Drive Package
Stock No.: 3FKD4Includes: Drive Package
Motor Type: Split PhaseFull Load Amps: 4.2/2.1-2.1
Motor Enclosure: Totally Enclosed Air-OverHz: 60
Fan RPM: 953Country of Origin (subject to change): Multiple

Product Description

Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Totally Enclosed Air-Over, Blade Dia. 20 In., Drive Type Belt, Supply Fan, Fan Voltage 115/208-230, Exhaust/Supply Fan Motor HP 1/4, Drive Package Included Yes, Fan RPM 953, Max. BHP 0.30, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 1 Phase, Full Load Amps 4.2/2.1-2.1, Motor Type Split Phase, Motor HP Range -, Motor Insulation Class B, Motor RPM 1725, Bearing Size 3/4 In.
Save 15%. Sign up for Z-mail.