Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Supply Fan, 20 In, 115/208-230 V

  • Zoro #: G0616217
  • Mfr #: 7AC88
Dayton Supply Fan,  20 In, 115/208-230 V 7AC88
Dayton Supply Fan,  20 In, 115/208-230 V 7AC88
$610.95
  • Motor RPM: 1725
  • CFM @ 0.375-In. SP: 3333
  • Width: 24 in
See full product details
This item ships free.

Dayton #7AC88 Specifications

  • Zoro #: G0616217
  • Mfr #: 7AC88
Motor RPM: 1725 CFM @ 0.375-In. SP: 3333
Width: 24 in Number of Blades: 6
Motor Insulation: Class B Max. BHP: 0.60
CFM @ 0.000-In. SP: 4587 Wall Collar Stock No.: 3FKF3
Max. Inlet Temp.: 104 Degrees F Bearing Size: 3/4 in
Fan Duty Rating: Standard Blade Dia.: 20 in
Motor Type: Split Phase CFM @ 0.500-In. SP: 2514
Overall Depth: 19-1/2 in Fan RPM: 1221
Assembled/Unassembled: Unassembled Weatherhood No.: 3FKF2
CFM @ 0.125-In. SP: 4277 Exhaust/Supply Fan Motor HP: 1/2
Motorized Wall Galv. Shutter Stock No.: 3C726 Sones @ 0.125-In. SP @ 5 Ft.: 20
Motor Enclosure: Open Dripproof Blade Material: Steel
Sones @ 0.000-In. SP @ 5 Ft.: 20 Hz: 60
Intake Guard No.: 1WBU2 Shaft Dia.: 3/4 in
Drive Package With Motor Included: Yes Motor HP Range: -
Includes: Drive Package Frame Material: Galvanized Steel
Outside Dia.: 24 in Stock No.: 3FKD4
Standards: AMCA, UL/cUL Phase: 1
Max. Depth: 19-1/2 in Drive Type: Belt
Fan Voltage: 115/208-230 V AC CFM @ 0.250-In. SP: 3873
Full Load Amps: 7.6/3.7-3.8 CFM @ 0.625-In. SP: 1456
Exhaust/Supply Fan Item: Supply Fan Drive Package Included: Yes
Item: Supply Fan w/Drive Package Max. Ambient Temp.: 104 Degrees F
Mounting Position: Vertical or Horizontal Height: 24 in
Bearing Type: Sealed Pillow Block Flange Width: 1 in
Venturi Clearance Dia.: 20-1/2 in CFM @ 0.750-In. SP: 1064
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Open Dripproof, Blade Dia. 20 in, Drive Type Belt, Supply Fan, Fan Voltage 115/208-230 V AC, Exhaust/Supply Fan Motor HP 1/2, Drive Package With Motor Included Yes, Fan RPM 1221, Max. BHP 0.60, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 1 Phase, Full Load Amps 7.6/3.7-3.8, Motor Type Split Phase, Motor HP Range -, Motor Insulation Class B, Motor RPM 1725, Bearing Size 3/4 in

Reviews of Dayton #7AC88