Supply Fan, 20 In, 115/208-230 V

DAYTON| Zoro #: G1135005| Mfr #: 7AC90

$713.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1135005 Mfr #: 7AC90
Bearing Size: 3/4"Blade Dia.: 20"
Bearing Type: Sealed Pillow BlockMax. Depth: 19-1/2"
Wall Collar Stock No.: 3FKF3Mounting Position: Vertical or Horizontal
Standards: AMCA, UL/cULFrame Material: Galvanized Steel
Venturi Clearance Dia.: 20-1/2"Height: 24"
Intake Guard No.: 1WBU2Outside Dia.: 24"
Width: 24"Drive Type: Belt
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 104 Degrees F
Weatherhood No.: 3FKF2Blade Material: Steel
Motorized Wall Galv. Shutter Stock No.: 3C726Shaft Dia.: 3/4"
Overall Depth: 19-1/2"Exhaust/Supply Fan Item: Supply Fan
Fan Duty Rating: StandardNumber of Blades: 6
Sones @ 0.000-In. SP @ 5 Ft.: 20CFM @ 0.250-In. SP: 3873
Assembled/Unassembled: UnassembledPhase: 1
CFM @ 0.125-In. SP: 4277Flange Width: 1"
Motor RPM: 1725CFM @ 0.000-In. SP: 4587
Motor HP Range: -Max. BHP: 0.60
Motor Insulation: Class BItem: Supply Fan w/Drive Package
Stock No.: 3FKD4Includes: Drive Package
Motor Type: Split PhaseFull Load Amps: 7.6/3.8-3.8
Motor Enclosure: Totally Enclosed Air-OverCFM @ 0.750-In. SP: 1064
Hz: 60CFM @ 0.625-In. SP: 1456
Exhaust/Supply Fan Motor HP: 1/2Fan RPM: 1221
CFM @ 0.500-In. SP: 2514Fan Voltage: 115/208-230
Sones @ 0.125-In. SP @ 5 Ft.: 20CFM @ 0.375-In. SP: 3333
Drive Package Included: YesCountry of Origin (subject to change): Multiple

Product Description

Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Totally Enclosed Air-Over, Blade Dia. 20 In., Drive Type Belt, Supply Fan, Fan Voltage 115/208-230, Exhaust/Supply Fan Motor HP 1/2, Drive Package Included Yes, Fan RPM 1221, Max. BHP 0.60, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 1 Phase, Full Load Amps 7.6/3.8-3.8, Motor Type Split Phase, Motor HP Range -, Motor Insulation Class B, Motor RPM 1725, Bearing Size 3/4 In.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.