Supply Fan, 20 In, 208-230/460 V

DAYTON| Zoro #: G1626852| Mfr #: 7AC87

$747.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1626852 Mfr #: 7AC87
Bearing Size: 3/4"Blade Dia.: 20"
Bearing Type: Sealed Pillow BlockMax. Depth: 19-1/2"
Wall Collar Stock No.: 3FKF3Mounting Position: Vertical or Horizontal
Standards: AMCA, UL/cULFrame Material: Galvanized Steel
Venturi Clearance Dia.: 20-1/2"Height: 24"
Intake Guard No.: 1WBU2Outside Dia.: 24"
Width: 24"Drive Type: Belt
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 104 Degrees F
Weatherhood No.: 3FKF2Blade Material: Steel
Motorized Wall Galv. Shutter Stock No.: 3C726Shaft Dia.: 3/4"
Overall Depth: 19-1/2"Exhaust/Supply Fan Item: Supply Fan
Fan Duty Rating: StandardNumber of Blades: 6
CFM @ 0.125-In. SP: 3517Flange Width: 1"
Motor RPM: 1725CFM @ 0.000-In. SP: 3904
Motor HP Range: -Max. BHP: 0.40
Motor Insulation: Class BItem: Supply Fan w/Drive Package
Stock No.: 3FKD4Includes: Drive Package
Motor Type: 3-PhaseFull Load Amps: 1.2-1.2/0.6
Motor Enclosure: Totally Enclosed NonventilatedCFM @ 0.750-In. SP: -
Hz: 60CFM @ 0.625-In. SP: 603
Exhaust/Supply Fan Motor HP: 1/3Fan RPM: 1039
CFM @ 0.500-In. SP: 1064Fan Voltage: 208-230/460
Sones @ 0.125-In. SP @ 5 Ft.: 17.2CFM @ 0.375-In. SP: 2037
Drive Package Included: YesSones @ 0.000-In. SP @ 5 Ft.: 17.2
CFM @ 0.250-In. SP: 2954Assembled/Unassembled: Unassembled
Phase: 3Country of Origin (subject to change): Multiple

Product Description

Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Totally Enclosed Nonventilated, Blade Dia. 20 In., Drive Type Belt, Supply Fan, Fan Voltage 208-230/460, Exhaust/Supply Fan Motor HP 1/3, Drive Package Included Yes, Fan RPM 1039, Max. BHP 0.40, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 3 Phase, Full Load Amps 1.2-1.2/0.6, Motor Type 3-Phase, Motor HP Range -, Motor Insulation Class B, Motor RPM 1725, Bearing Size 3/4 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.