15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Supply Fan, 20 In, 208-230/460 V

DAYTON| Zoro #: G0712162| Mfr #: 7AC89

$726.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0712162 Mfr #: 7AC89
Bearing Size: 3/4"Blade Dia.: 20"
Bearing Type: Sealed Pillow BlockMax. Depth: 19-1/2"
Wall Collar Stock No.: 3FKF3Mounting Position: Vertical or Horizontal
Standards: AMCA, UL/cULFrame Material: Galvanized Steel
Venturi Clearance Dia.: 20-1/2"Height: 24"
Intake Guard No.: 1WBU2Outside Dia.: 24"
Width: 24"Drive Type: Belt
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 104 Degrees F
Weatherhood No.: 3FKF2Blade Material: Steel
Motorized Wall Galv. Shutter Stock No.: 3C726Shaft Dia.: 3/4"
Overall Depth: 19-1/2"Exhaust/Supply Fan Item: Supply Fan
Fan Duty Rating: StandardNumber of Blades: 6
Motor Insulation: Class BItem: Supply Fan w/Drive Package
Stock No.: 3FKD4Includes: Drive Package
Motor Type: 3-PhaseFull Load Amps: 2.1-2.2/1.1
Motor Enclosure: Open DripproofCFM @ 0.750-In. SP: 1064
Hz: 60CFM @ 0.625-In. SP: 1456
Exhaust/Supply Fan Motor HP: 1/2Fan RPM: 1221
CFM @ 0.500-In. SP: 2514Fan Voltage: 208-230/460
Sones @ 0.125-In. SP @ 5 Ft.: 20CFM @ 0.375-In. SP: 3333
Drive Package Included: YesSones @ 0.000-In. SP @ 5 Ft.: 20
CFM @ 0.250-In. SP: 3873Assembled/Unassembled: Unassembled
Phase: 3CFM @ 0.125-In. SP: 4277
Flange Width: 1"Motor RPM: 1725
CFM @ 0.000-In. SP: 4587Motor HP Range: -
Max. BHP: 0.60Country of Origin (subject to change): Multiple

Product Description

Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Open Dripproof, Blade Dia. 20 In., Drive Type Belt, Supply Fan, Fan Voltage 208-230/460, Exhaust/Supply Fan Motor HP 1/2, Drive Package Included Yes, Fan RPM 1221, Max. BHP 0.60, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 3 Phase, Full Load Amps 2.1-2.2/1.1, Motor Type 3-Phase, Motor HP Range -, Motor Insulation Class B, Motor RPM 1725, Bearing Size 3/4 In., Bearing Type Sealed Pillow Block

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.