Supply Fan, 24 In, Volts 115/208-230

DAYTON| Zoro #: G0722495| Mfr #: 7CC01

$676.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0722495 Mfr #: 7CC01
Bearing Size: 3/4"CFM @ 0.500-In. SP: -
Assembled/Unassembled: UnassembledCFM @ 0.250-In. SP: 3570
Fan RPM: 923CFM @ 0.125-In. SP: 4312
Hz: 60Blade Dia.: 24"
Bearing Type: Sealed Pillow BlockMax. Depth: 18"
Wall Collar Stock No.: 1WBV1Mounting Position: Vertical or Horizontal
Stock No.: 1WDC5Includes: Drive Package
Standards: AMCAFrame Material: Galvanized Steel
Sones @ 0.000-In. SP @ 5 Ft.: 17.3Venturi Clearance Dia.: 24-3/8"
Sones @ 0.125-In. SP @ 5 Ft.: 17.1Height: 28"
Intake Guard No.: 1WBU3Flange Width: 2"
CFM @ 0.000-In. SP: 4826Outside Dia.: 28"
Full Load Amps: 4.6/2.2-2.3Width: 28"
Max. BHP: 0.30Exhaust/Supply Fan Motor HP: 1/4
Fan Voltage: 115Wall Housing Item No.: 3FKF8
Motor Insulation: Class BMotor HP Range: -
Drive Type: BeltMax. Ambient Temp.: 104 Degrees F
Phase: 1Max. Inlet Temp.: 104 Degrees F
Drive Package Included: YesMotor Type: Split Phase
Weatherhood No.: 1WBV9Blade Material: Steel
Motor RPM: 1725Motor Enclosure: Open Dripproof
Motorized Wall Galv. Shutter Stock No.: 3C727Shaft Dia.: 3/4"
Item: Supply Fan w/Drive PackageOverall Depth: 18"
Exhaust/Supply Fan Item: Supply FanFan Duty Rating: Standard
Number of Blades: 6Country of Origin (subject to change): United States

Product Description

Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Open Dripproof, Blade Dia. 24 In., Drive Type Belt, Supply Fan, Fan Voltage 115, Exhaust/Supply Fan Motor HP 1/4, Drive Package Included Yes, Fan RPM 923, Max. BHP 0.30, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 1 Phase, Full Load Amps 4.6/2.2-2.3, Motor Type Split Phase, Motor HP Range -, Motor Insulation Class B, Motor RPM 1725, Bearing Size 3/4 In., Bearing Type Sealed Pillow Block

Product Reviews

Save 15%. Sign up for Z-mail.