Supply Fan, 24 In, Volts 115/208-230

DAYTON| Zoro #: G1517774| Mfr #: 7CC02

$764.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1517774 Mfr #: 7CC02
Bearing Size: 3/4"Blade Dia.: 24"
Bearing Type: Sealed Pillow BlockMax. Depth: 18"
Wall Collar Stock No.: 1WBV1Mounting Position: Vertical or Horizontal
Frame Material: Galvanized SteelVenturi Clearance Dia.: 24-3/8"
Height: 28"Intake Guard No.: 1WBU3
Outside Dia.: 28"Width: 28"
Drive Type: BeltMax. Ambient Temp.: 104 Degrees F
Max. Inlet Temp.: 104 Degrees FWeatherhood No.: 1WBV9
Blade Material: SteelMotorized Wall Galv. Shutter Stock No.: 3C727
Shaft Dia.: 3/4"Overall Depth: 18"
Exhaust/Supply Fan Item: Supply FanFan Duty Rating: Standard
Number of Blades: 6Exhaust/Supply Fan Motor HP: 1/4
Hz: 60Fan Voltage: 115/208-230
Fan RPM: 923CFM @ 0.500-In. SP: -
Drive Package Included: YesSones @ 0.125-In. SP @ 5 Ft.: 17.1
Assembled/Unassembled: UnassembledSones @ 0.000-In. SP @ 5 Ft.: 17.3
CFM @ 0.250-In. SP: 3570Flange Width: 2"
Phase: 1CFM @ 0.125-In. SP: 4312
Motor HP Range: -Motor RPM: 1725
CFM @ 0.000-In. SP: 4826Motor Insulation: Class B
Max. BHP: 0.30Standards: AMCA
Item: Supply Fan w/Drive PackageStock No.: 1WDC5
Includes: Drive PackageMotor Type: Capacitor Start
Full Load Amps: 4.2/2.1-2.1Wall Housing Item No.: 3FKF8
Motor Enclosure: Totally EnclosedCountry of Origin (subject to change): United States

Product Description

Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Totally Enclosed, Blade Dia. 24 In., Drive Type Belt, Supply Fan, Fan Voltage 115/208-230, Exhaust/Supply Fan Motor HP 1/4, Drive Package Included Yes, Fan RPM 923, Max. BHP 0.30, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 1 Phase, Full Load Amps 4.2/2.1-2.1, Motor Type Capacitor Start, Motor HP Range -, Motor Insulation Class B, Motor RPM 1725, Bearing Size 3/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.