20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Supply Fan, 24 In, Volts 115/208-230

DAYTON| Zoro #: G1404356| Mfr #: 7CC05

$754.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1404356 Mfr #: 7CC05
Bearing Size: 3/4"Blade Dia.: 24"
Bearing Type: Sealed Pillow BlockMax. Depth: 18"
Wall Collar Stock No.: 1WBV1Mounting Position: Vertical or Horizontal
Frame Material: Galvanized SteelVenturi Clearance Dia.: 24-3/8"
Height: 28"Intake Guard No.: 1WBU3
Outside Dia.: 28"Width: 28"
Drive Type: BeltMax. Ambient Temp.: 104 Degrees F
Max. Inlet Temp.: 104 Degrees FWeatherhood No.: 1WBV9
Blade Material: SteelMotorized Wall Galv. Shutter Stock No.: 3C727
Shaft Dia.: 3/4"Overall Depth: 18"
Exhaust/Supply Fan Item: Supply FanFan Duty Rating: Standard
Number of Blades: 6Motor Type: Capacitor Start
CFM @ 0.125-In. SP: 4830Wall Housing Item No.: 3FKF8
Motor Enclosure: Totally EnclosedCFM @ 0.000-In. SP: 5292
Exhaust/Supply Fan Motor HP: 1/3Hz: 60
Fan Voltage: 115/208-230Fan RPM: 1012
Drive Package Included: YesSones @ 0.125-In. SP @ 5 Ft.: 20
Assembled/Unassembled: UnassembledSones @ 0.000-In. SP @ 5 Ft.: 21
Full Load Amps: 6.0/3.0-3.0Flange Width: 1"
Phase: 1Motor HP Range: -
Motor RPM: 1725Motor Insulation: Class B
Max. BHP: 0.39CFM @ 0.500-In. SP: -
Standards: AMCAItem: Supply Fan w/Drive Package
Stock No.: 1WDC5Includes: Drive Package
CFM @ 0.250-In. SP: 4207Country of Origin (subject to change): United States

Product Description

Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Totally Enclosed, Blade Dia. 24 In., Drive Type Belt, Supply Fan, Fan Voltage 115/208-230, Exhaust/Supply Fan Motor HP 1/3, Drive Package Included Yes, Fan RPM 1012, Max. BHP 0.39, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 1 Phase, Full Load Amps 6.0/3.0-3.0, Motor Type Capacitor Start, Motor HP Range -, Motor Insulation Class B, Motor RPM 1725, Bearing Size 3/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.