Supply Fan, 24 In, Volts 208-230/440

DAYTON| Zoro #: G1623982| Mfr #: 7CC06

$756.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1623982 Mfr #: 7CC06
Bearing Size: 3/4"Blade Dia.: 24"
Bearing Type: Sealed Pillow BlockMax. Depth: 18"
Wall Collar Stock No.: 1WBV1Mounting Position: Vertical or Horizontal
Frame Material: Galvanized SteelVenturi Clearance Dia.: 24-3/8"
Height: 28"Intake Guard No.: 1WBU3
Outside Dia.: 28"Width: 28"
Drive Type: BeltMax. Ambient Temp.: 104 Degrees F
Max. Inlet Temp.: 104 Degrees FWeatherhood No.: 1WBV9
Blade Material: SteelMotorized Wall Galv. Shutter Stock No.: 3C727
Shaft Dia.: 3/4"Overall Depth: 18"
Exhaust/Supply Fan Item: Supply FanFan Duty Rating: Standard
Number of Blades: 6Stock No.: 1WDC5
Includes: Drive PackageMotor Type: 3-Phase
Full Load Amps: 1.4-1.6/0.8Motor Enclosure: Totally Enclosed
Hz: 60CFM @ 0.250-In. SP: 4207
Wall Housing Item No.: 3FKF8Fan RPM: 1012
CFM @ 0.125-In. SP: 4830Exhaust/Supply Fan Motor HP: 1/3
Sones @ 0.125-In. SP @ 5 Ft.: 20CFM @ 0.000-In. SP: 5292
Drive Package Included: YesSones @ 0.000-In. SP @ 5 Ft.: 21
Assembled/Unassembled: UnassembledPhase: 3
Flange Width: 1"Motor RPM: 1725
Motor Insulation: Class BMax. BHP: 0.39
Standards: AMCAItem: Supply Fan w/Drive Package
Country of Origin (subject to change): United States

Product Description

Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Totally Enclosed, Blade Dia. 24 In., Drive Type Belt, Supply Fan, Fan Voltage 208-230/440, Exhaust/Supply Fan Motor HP 1/3, Drive Package Included Yes, Fan RPM 1012, Max. BHP 0.39, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 3 Phase, Full Load Amps 1.4-1.6/0.8, Motor Type 3-Phase, Motor HP Range -, Motor Insulation Class B, Motor RPM 1725, Bearing Size 3/4 In., Bearing Type Sealed Pillow Block

Product Reviews

Save 15%. Sign up for Z-mail.