20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Supply Fan, 30 In, 208-230/460 V

DAYTON| Zoro #: G0326925| Mfr #: 7AC96

$828.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0326925 Mfr #: 7AC96
Flange Width: 1"Blade Dia.: 30"
Max. Depth: 22-7/8"Wall Collar Stock No.: 1WBV2
Mounting Position: Vertical or HorizontalFrame Material: Galvanized Steel
Venturi Clearance Dia.: 30-3/8"Height: 34"
Intake Guard No.: 1WBU4Outside Dia.: 34"
Width: 34"Drive Type: Belt
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 104 Degrees F
Weatherhood No.: 1WBW1Blade Material: Steel
Motorized Wall Galv. Shutter Stock No.: 3C728Shaft Dia.: 3/4"
Overall Depth: 22-7/8"Exhaust/Supply Fan Item: Supply Fan
Fan Duty Rating: StandardNumber of Blades: 6
Motor Type: 3-PhaseFull Load Amps: 1.2-1.3/0.65
Motor Enclosure: Open DripproofCFM @ 0.125-In. SP: 6015
Hz: 60CFM @ 0.000-In. SP: 7096
Fan RPM: 621Bearing Type: Sealed Pillow Block
Exhaust/Supply Fan Motor HP: 1/4Sones @ 0.125-In. SP @ 5 Ft.: 12.8
Drive Package Included: YesSones @ 0.000-In. SP @ 5 Ft.: 13.2
Assembled/Unassembled: UnassembledPhase: 3
Bearing Size: 3/4"Motor RPM: 1725
Motor Insulation: Class BMax. BHP: 0.30
Standards: AMCA, UL/cULItem: Supply Fan w/Drive Package
Stock No.: 1WDC6Includes: Drive Package
Country of Origin (subject to change): Multiple

Product Description

Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Open Dripproof, Blade Dia. 30 In., Drive Type Belt, Supply Fan, Fan Voltage 208-230/460, Exhaust/Supply Fan Motor HP 1/4, Drive Package Included Yes, Fan RPM 621, Max. BHP 0.30, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 3 Phase, Full Load Amps 1.2-1.3/0.65, Motor Type 3-Phase, Motor HP Range -, Motor Insulation Class B, Motor RPM 1725, Bearing Size 3/4 In., Bearing Type Sealed Pillow Block

Product Reviews

Save 15%. Sign up for Z-mail.