Supply Fan, 30 In, 208-230/460 V

DAYTON| Zoro #: G1249236| Mfr #: 7AC97

$830.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1249236 Mfr #: 7AC97
Blade Dia.: 30"Max. Depth: 22-7/8"
Wall Collar Stock No.: 1WBV2Mounting Position: Vertical or Horizontal
Frame Material: Galvanized SteelVenturi Clearance Dia.: 30-3/8"
Height: 34"Intake Guard No.: 1WBU4
Flange Width: 1"Outside Dia.: 34"
Width: 34"Drive Type: Belt
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 104 Degrees F
Weatherhood No.: 1WBW1Blade Material: Steel
Motorized Wall Galv. Shutter Stock No.: 3C728Shaft Dia.: 3/4"
Overall Depth: 22-7/8"Exhaust/Supply Fan Item: Supply Fan
Fan Duty Rating: StandardNumber of Blades: 6
Stock No.: 1WDC6Includes: Drive Package
Motor Type: 3-PhaseFull Load Amps: 1.5-1.6/0.8
Motor Enclosure: Open DripproofCFM @ 0.750-In. SP: -
Exhaust/Supply Fan Motor HP: 1/3Hz: 60
CFM @ 0.625-In. SP: -Fan Voltage: 208-230/460
Fan RPM: 675CFM @ 0.500-In. SP: -
Drive Package Included: YesSones @ 0.125-In. SP @ 5 Ft.: 14.1
CFM @ 0.250-In. SP: 5160Assembled/Unassembled: Unassembled
Sones @ 0.000-In. SP @ 5 Ft.: 14.6CFM @ 0.125-In. SP: 6763
Bearing Size: 3/4"Phase: 3
CFM @ 0.000-In. SP: 7713Motor HP Range: -
Motor RPM: 1725Bearing Type: Sealed Pillow Block
Motor Insulation: Class BMax. BHP: 0.39
Standards: AMCA, UL/cULItem: Supply Fan w/Drive Package
Country of Origin (subject to change): Multiple

Product Description

Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Open Dripproof, Blade Dia. 30 In., Drive Type Belt, Supply Fan, Fan Voltage 208-230/460, Exhaust/Supply Fan Motor HP 1/3, Drive Package Included Yes, Fan RPM 675, Max. BHP 0.39, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 3 Phase, Full Load Amps 1.5-1.6/0.8, Motor Type 3-Phase, Motor HP Range -, Motor Insulation Class B, Motor RPM 1725, Bearing Size 3/4 In., Bearing Type Sealed Pillow Block

Product Reviews

Save 15%. Sign up for Z-mail.