Supply Fan, 30 In, 208-230/460 V

DAYTON| Zoro #: G2086427| Mfr #: 7AC99

$866.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2086427 Mfr #: 7AC99
Blade Dia.: 30"Max. Depth: 22-7/8"
Wall Collar Stock No.: 1WBV2Mounting Position: Vertical or Horizontal
Frame Material: Galvanized SteelVenturi Clearance Dia.: 30-3/8"
Height: 34"Intake Guard No.: 1WBU4
Flange Width: 1"Outside Dia.: 34"
Width: 34"Drive Type: Belt
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 104 Degrees F
Weatherhood No.: 1WBW1Blade Material: Steel
Motorized Wall Galv. Shutter Stock No.: 3C728Shaft Dia.: 3/4"
Overall Depth: 22-7/8"Exhaust/Supply Fan Item: Supply Fan
Fan Duty Rating: StandardNumber of Blades: 6
Bearing Type: Sealed Pillow BlockMotor Insulation: Class B
Max. BHP: 0.90Standards: AMCA, UL/cUL
Item: Supply Fan w/Drive PackageStock No.: 1WDC6
Includes: Drive PackageMotor Type: 3-Phase
Full Load Amps: 2.9-2.8/1.4CFM @ 0.375-In. SP: 7424
Motor Enclosure: Open DripproofCFM @ 0.750-In. SP: -
Exhaust/Supply Fan Motor HP: 3/4Hz: 60
CFM @ 0.625-In. SP: -Fan Voltage: 208-230/460
Fan RPM: 882CFM @ 0.500-In. SP: -
Drive Package Included: YesSones @ 0.125-In. SP @ 5 Ft.: 22
CFM @ 0.250-In. SP: 8560Assembled/Unassembled: Unassembled
Sones @ 0.000-In. SP @ 5 Ft.: 22CFM @ 0.125-In. SP: 9342
Bearing Size: 3/4"Phase: 3
CFM @ 0.000-In. SP: 10, 078Motor HP Range: -
Motor RPM: 1725Country of Origin (subject to change): Multiple

Product Description

Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Open Dripproof, Blade Dia. 30 In., Drive Type Belt, Supply Fan, Fan Voltage 208-230/460, Exhaust/Supply Fan Motor HP 3/4, Drive Package Included Yes, Fan RPM 882, Max. BHP 0.90, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 3 Phase, Full Load Amps 2.9-2.8/1.4, Motor Type 3-Phase, Motor HP Range -, Motor Insulation Class B, Motor RPM 1725, Bearing Size 3/4 In., Bearing Type Sealed Pillow Block

Product Reviews

Save 15%. Sign up for Z-mail.