Supply Fan, 30 In, Volts 115/208-230

DAYTON| Zoro #: G0621652| Mfr #: 7CC16

$766.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0621652 Mfr #: 7CC16
Blade Dia.: 30"Max. Depth: 22-7/8"
Wall Collar Stock No.: 1WBV2Mounting Position: Vertical or Horizontal
Frame Material: Galvanized SteelVenturi Clearance Dia.: 30-3/8"
Height: 34"Intake Guard No.: 1WBU4
Flange Width: 1"Outside Dia.: 34"
Width: 34"Drive Type: Belt
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 104 Degrees F
Weatherhood No.: 1WBW1Blade Material: Steel
Motorized Wall Galv. Shutter Stock No.: 3C728Shaft Dia.: 3/4"
Overall Depth: 22-7/8"Exhaust/Supply Fan Item: Supply Fan
Fan Duty Rating: StandardNumber of Blades: 6
Item: Supply Fan w/Drive PackageStock No.: 1WDC6
Includes: Drive PackageMotor Type: Split Phase
Full Load Amps: 6.6/3.0-3.3Wall Housing Item No.: 3FKF9
Motor Enclosure: Open DripproofCFM @ 0.125-In. SP: 6763
Hz: 60CFM @ 0.000-In. SP: 7713
CFM @ 0.250-In. SP: 5160Fan RPM: 675
Bearing Type: Regreasable Pillow BlockExhaust/Supply Fan Motor HP: 1/3
Sones @ 0.125-In. SP @ 5 Ft.: 14.1Drive Package Included: Yes
Sones @ 0.000-In. SP @ 5 Ft.: 14.6Assembled/Unassembled: Unassembled
Phase: 1Bearing Size: 3/4"
Motor RPM: 1725Motor Insulation: Class B
Max. BHP: 0.39Standards: AMCA
Country of Origin (subject to change): United States

Product Description

Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Open Dripproof, Blade Dia. 30 In., Drive Type Belt, Supply Fan, Fan Voltage 115, Exhaust/Supply Fan Motor HP 1/3, Drive Package Included Yes, Fan RPM 675, Max. BHP 0.39, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 1 Phase, Full Load Amps 6.6/3.0-3.3, Motor Type Split Phase, Motor HP Range -, Motor Insulation Class B, Motor RPM 1725, Bearing Size 3/4 In., Bearing Type Regreasable Pillow Block

Product Reviews

Save 15%. Sign up for Z-mail.