Supply Fan, 30 In, Volts 115/208-230

DAYTON| Zoro #: G1486493| Mfr #: 7CC20

$838.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1486493 Mfr #: 7CC20
Blade Dia.: 30"Max. Depth: 22-7/8"
Wall Collar Stock No.: 1WBV2Mounting Position: Vertical or Horizontal
Frame Material: Galvanized SteelVenturi Clearance Dia.: 30-3/8"
Height: 34"Intake Guard No.: 1WBU4
Flange Width: 1"Outside Dia.: 34"
Width: 34"Drive Type: Belt
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 104 Degrees F
Weatherhood No.: 1WBW1Blade Material: Steel
Motorized Wall Galv. Shutter Stock No.: 3C728Shaft Dia.: 3/4"
Overall Depth: 22-7/8"Exhaust/Supply Fan Item: Supply Fan
Fan Duty Rating: StandardNumber of Blades: 6
Stock No.: 1WDC6Includes: Drive Package
Wall Housing Item No.: 3FKF9Motor Type: Capacitor Start
Full Load Amps: 8.0/4.0-4.0Motor Enclosure: Totally Enclosed
Exhaust/Supply Fan Motor HP: 1/2Hz: 60
Fan Voltage: 115/208-230Fan RPM: 776
CFM @ 0.500-In. SP: -Drive Package Included: Yes
Sones @ 0.125-In. SP @ 5 Ft.: 17.2CFM @ 0.250-In. SP: 6990
Assembled/Unassembled: UnassembledSones @ 0.000-In. SP @ 5 Ft.: 17.8
CFM @ 0.125-In. SP: 8036Bearing Size: 3/4"
Phase: 1CFM @ 0.000-In. SP: 8867
Motor HP Range: -Motor RPM: 1725
Bearing Type: Regreasable Pillow BlockMotor Insulation: Class B
Max. BHP: 0.60Standards: AMCA
Item: Supply Fan w/Drive PackageCountry of Origin (subject to change): Multiple

Product Description

Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Totally Enclosed, Blade Dia. 30 In., Drive Type Belt, Supply Fan, Fan Voltage 115/208-230, Exhaust/Supply Fan Motor HP 1/2, Drive Package Included Yes, Fan RPM 776, Max. BHP 0.60, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 1 Phase, Full Load Amps 8.0/4.0-4.0, Motor Type Capacitor Start, Motor HP Range -, Motor Insulation Class B, Motor RPM 1725, Bearing Size 3/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.