Supply Fan, 30 In, Volts 208-230/440

DAYTON| Zoro #: G2136565| Mfr #: 7CC18

$850.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2136565 Mfr #: 7CC18
Blade Dia.: 30"Max. Depth: 22-7/8"
Wall Collar Stock No.: 1WBV2Mounting Position: Vertical or Horizontal
Frame Material: Galvanized SteelVenturi Clearance Dia.: 30-3/8"
Height: 34"Intake Guard No.: 1WBU4
Flange Width: 1"Outside Dia.: 34"
Width: 34"Drive Type: Belt
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 104 Degrees F
Weatherhood No.: 1WBW1Blade Material: Steel
Motorized Wall Galv. Shutter Stock No.: 3C728Shaft Dia.: 3/4"
Overall Depth: 22-7/8"Exhaust/Supply Fan Item: Supply Fan
Fan Duty Rating: StandardNumber of Blades: 6
Motor Type: 3-PhaseFull Load Amps: 1.4-1.6/0.8
Motor Enclosure: Totally EnclosedExhaust/Supply Fan Motor HP: 1/3
Hz: 60Fan Voltage: 208-230/440
Fan RPM: 675CFM @ 0.500-In. SP: -
Drive Package Included: YesSones @ 0.125-In. SP @ 5 Ft.: 14.1
CFM @ 0.250-In. SP: 5160Assembled/Unassembled: Unassembled
Sones @ 0.000-In. SP @ 5 Ft.: 14.6CFM @ 0.125-In. SP: 6763
Bearing Size: 3/4"Phase: 3
CFM @ 0.000-In. SP: 7713Motor HP Range: -
Motor RPM: 1725Bearing Type: Regreasable Pillow Block
Motor Insulation: Class BMax. BHP: 0.39
Standards: AMCAItem: Supply Fan w/Drive Package
Stock No.: 1WDC6Includes: Drive Package
Wall Housing Item No.: 3FKF9Country of Origin (subject to change): United States

Product Description

Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Totally Enclosed, Blade Dia. 30 In., Drive Type Belt, Supply Fan, Fan Voltage 208-230/440, Exhaust/Supply Fan Motor HP 1/3, Drive Package Included Yes, Fan RPM 675, Max. BHP 0.39, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 3 Phase, Full Load Amps 1.4-1.6/0.8, Motor Type 3-Phase, Motor HP Range -, Motor Insulation Class B, Motor RPM 1725, Bearing Size 3/4 In., Bearing Type Regreasable Pillow Block

Product Reviews

Save 15%. Sign up for Z-mail.