Supply Fan, 30 In, Volts 208-230/440

DAYTON| Zoro #: G1760866| Mfr #: 7CC21

$849.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1760866 Mfr #: 7CC21
Blade Dia.: 30"Max. Depth: 22-7/8"
Wall Collar Stock No.: 1WBV2Mounting Position: Vertical or Horizontal
Frame Material: Galvanized SteelVenturi Clearance Dia.: 30-3/8"
Height: 34"Intake Guard No.: 1WBU4
Flange Width: 1"Outside Dia.: 34"
Width: 34"Drive Type: Belt
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 104 Degrees F
Weatherhood No.: 1WBW1Blade Material: Steel
Motorized Wall Galv. Shutter Stock No.: 3C728Shaft Dia.: 3/4"
Overall Depth: 22-7/8"Exhaust/Supply Fan Item: Supply Fan
Fan Duty Rating: StandardNumber of Blades: 6
Hz: 60CFM @ 0.000-In. SP: 8867
CFM @ 0.250-In. SP: 6990Fan RPM: 776
Bearing Type: Regreasable Pillow BlockExhaust/Supply Fan Motor HP: 1/2
Sones @ 0.125-In. SP @ 5 Ft.: 17.2Drive Package Included: Yes
Sones @ 0.000-In. SP @ 5 Ft.: 17.8Assembled/Unassembled: Unassembled
Phase: 3Bearing Size: 3/4"
Motor RPM: 1725Motor Insulation: Class B
Max. BHP: 0.60Standards: AMCA
Item: Supply Fan w/Drive PackageStock No.: 1WDC6
Includes: Drive PackageMotor Type: 3-Phase
Full Load Amps: 2.2-2.2/1.1Wall Housing Item No.: 3FKF9
Motor Enclosure: Totally EnclosedCFM @ 0.125-In. SP: 8036
Country of Origin (subject to change): United States

Product Description

Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Totally Enclosed, Blade Dia. 30 In., Drive Type Belt, Supply Fan, Fan Voltage 208-230/440, Exhaust/Supply Fan Motor HP 1/2, Drive Package Included Yes, Fan RPM 776, Max. BHP 0.60, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 3 Phase, Full Load Amps 2.2-2.2/1.1, Motor Type 3-Phase, Motor HP Range -, Motor Insulation Class B, Motor RPM 1725, Bearing Size 3/4 In., Bearing Type Regreasable Pillow Block

Product Reviews

Save 15%. Sign up for Z-mail.