Supply Fan, 36 In, 208-230/460 V

DAYTON| Zoro #: G1856014| Mfr #: 7AD03

$917.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1856014 Mfr #: 7AD03
Bearing Size: 1"Blade Dia.: 36"
Max. Depth: 23-1/4"Mounting Position: Vertical or Horizontal
Frame Material: Galvanized SteelVenturi Clearance Dia.: 36-3/8"
Height: 40"Flange Width: 1"
Outside Dia.: 40"Width: 40"
Drive Type: BeltMax. Ambient Temp.: 104 Degrees F
Max. Inlet Temp.: 104 Degrees FBlade Material: Steel
Shaft Dia.: 1"Overall Depth: 23-1/4"
Exhaust/Supply Fan Item: Supply FanFan Duty Rating: Standard
Number of Blades: 6CFM @ 0.750-In. SP: -
Item: Supply Fan w/Drive PackageHz: 60
Phase: 3Includes: Drive Package
Stock No.: 1WDC7CFM @ 0.625-In. SP: -
CFM @ 0.000-In. SP: 13, 802CFM @ 0.125-In. SP: 12, 156
CFM @ 0.250-In. SP: 10, 205CFM @ 0.500-In. SP: -
Sones @ 0.000-In. SP @ 5 Ft.: 18.7Sones @ 0.125-In. SP @ 5 Ft.: 18.3
Full Load Amps: 2.9-2.8/1.4Motor HP Range: -
Max. BHP: 0.90Bearing Type: Sealed Pillow Block
Fan RPM: 628Motor RPM: 1725
Motor Type: 3-PhaseMotor Enclosure: Open Dripproof
Motor Insulation: Class BNumber of Blades: 6
Wall Collar Stock No.: 1WBV3Weatherhood No.: 1WBW2
Intake Guard No.: 1WBU5Motorized Wall Galv. Shutter Stock No.: 3C729
Exhaust/Supply Fan Motor HP: 3/4Fan Voltage: 208-230/460
Drive Package Included: YesAssembled/Unassembled: Unassembled
Standards: AMCA, UL/cULCountry of Origin (subject to change): Multiple

Product Description

Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Open Dripproof, Blade Dia. 36 In., Drive Type Belt, Supply Fan, Fan Voltage 208-230/460, Exhaust/Supply Fan Motor HP 3/4, Drive Package Included Yes, Fan RPM 628, Max. BHP 0.90, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 3 Phase, Full Load Amps 2.9-2.8/1.4, Motor Type 3-Phase, Motor HP Range -, Motor Insulation Class B, Motor RPM 1725, Bearing Size 1 In., Bearing Type Sealed Pillow Block

Product Reviews

Save 15%. Sign up for Z-mail.