Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Supply Fan, 36 In, 208-230/460 V

  • Zoro #: G0516537
  • Mfr #: 7AD04

$1,091.52

  • Full Load Amps: 3.2-2.9/1.4
  • Blade Dia.: 36"
  • Width: 40"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #7AD04 Specifications

  • Zoro #: G0516537
  • Mfr #: 7AD04
Full Load Amps: 3.2-2.9/1.4 Blade Dia.: 36"
Width: 40" CFM @ 0.125-In. SP: 13,798
Flange Width: 1" Blade Material: Steel
Motor HP Range: - Frame Material: Galvanized Steel
Shaft Dia.: 1" Number of Blades: 6
Exhaust/Supply Fan Motor HP: 1 Stock No.: 1WDC7
CFM @ 0.375-In. SP: 9875 Motor Type: 3-Phase
Venturi Clearance Dia.: 36-3/8" Phase: 3
Exhaust/Supply Fan Item: Supply Fan CFM @ 0.000-In. SP: 15,253
Max. Ambient Temp.: 104 Degrees F Max. Inlet Temp.: 104 Degrees F
Motor Enclosure: Open Dripproof CFM @ 0.625-In. SP: -
Height: 40" Motorized Wall Galv. Shutter Stock No.: 3C729
Sones @ 0.125-In. SP @ 5 Ft.: 20 Drive Package Included: Yes
Max. Depth: 23-1/4" Standards: AMCA, UL/cUL
CFM @ 0.250-In. SP: 12111 Fan Duty Rating: Standard
Mounting Position: Vertical or Horizontal Overall Depth: 23-1/4"
Intake Guard No.: 1WBU5 Weatherhood No.: 1WBW2
Max. BHP: 1.20 Fan Voltage: 208-230/460VAC
Fan RPM: 694 Outside Dia.: 40"
Bearing Type: Sealed Pillow Block Hz: 60
Assembled/Unassembled: Unassembled Sones @ 0.000-In. SP @ 5 Ft.: 21
Motor Insulation: Class F CFM @ 0.750-In. SP: -
Item: Supply Fan w/Drive Package Includes: Drive Package
Bearing Size: 1" Drive Package With Motor Included: Yes
CFM @ 0.500-In. SP: - Drive Type: Belt
Motor RPM: 1735 Wall Collar Stock No.: 1WBV3
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Open Dripproof, Blade Dia. 36 In., Drive Type Belt, Supply Fan, Fan Voltage 208-230/460VAC, Exhaust/Supply Fan Motor HP 1, Drive Package With Motor Included Yes, Fan RPM 694, Max. BHP 1.20, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 3 Phase, Full Load Amps 3.2-2.9/1.4, Motor Type 3-Phase, Motor HP Range -, Motor Insulation Class F, Motor RPM 1735, Bearing Size 1 In.

Reviews of Dayton #7AD04