Dayton
Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 36 in Blade Dia, 1-1/2 HP
Mfr # 7AD05
Zoro # G2336117
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,291.99
Key Features
- Drive Package With Motor Included Yes
- Fan Duty Rating Standard
- Blade Dia. 36 in
- Fan Voltage 208-230/460V AC
- Exhaust/Supply Fan Motor HP 1-1/2
Explore More Products
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 48 in Blade Dia, 3 HP 7D530
- DAYTON Supply Fan w/Drive Package, Medium Duty, 115/208-230V AC, 54 in Blade Dia, 1-1/2 HP 7AC60
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115V AC, 36 in Blade Dia, 1/3 HP 7CC28
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 36 in Blade Dia, 1 HP 7CC37
- DAYTON Supply Fan w/Drive Package, Medium Duty, 208-230/460V AC, 54 in Blade Dia, 5 HP 7AC71
- DAYTON Supply Fan w/Drive Package, Medium Duty, 208-230/460V AC, 54 in Blade Dia, 5 HP 7AC70
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 20 in Blade Dia, 1/2 HP 7AC90
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 36 in Blade Dia, 1/2 HP 7AD02
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 36 in Blade Dia, 3/4 HP 7CC34
- LASKO 20in Box Fan 3spd Black, B20401 B20401
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 42 in Blade Dia, 1-1/2 HP 7AD09
- Dayton Supply and Intake Fans