Supply Fan, 36 In, Volts 115/208-230

DAYTON| Zoro #: G2417195| Mfr #: 7CC35

$984.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2417195 Mfr #: 7CC35
Bearing Size: 1"Blade Dia.: 36"
Max. Depth: 23-1/4"Mounting Position: Vertical or Horizontal
Frame Material: Galvanized SteelVenturi Clearance Dia.: 36-3/8"
Height: 40"Flange Width: 1"
Outside Dia.: 40"Width: 40"
Drive Type: BeltMax. Ambient Temp.: 104 Degrees F
Max. Inlet Temp.: 104 Degrees FBlade Material: Steel
Shaft Dia.: 1"Overall Depth: 23-1/4"
Exhaust/Supply Fan Item: Supply FanFan Duty Rating: Standard
Number of Blades: 6Item: Supply Fan w/Drive Package
Hz: 60Phase: 1
Includes: Drive PackageStock No.: 1WDC7
CFM @ 0.000-In. SP: 13, 802CFM @ 0.125-In. SP: 12, 156
CFM @ 0.250-In. SP: 10, 205CFM @ 0.500-In. SP: -
Sones @ 0.000-In. SP @ 5 Ft.: 18.7Sones @ 0.125-In. SP @ 5 Ft.: 18.3
Full Load Amps: 11.0/5.4-5.5Motor HP Range: -
Max. BHP: 0.90Bearing Type: Regreasable Pillow Block
Fan RPM: 628Motor RPM: 1725
Motor Type: Capacitor StartMotor Enclosure: Totally Enclosed
Motor Insulation: Class BNumber of Blades: 6
Wall Collar Stock No.: 4YD03Wall Housing Item No.: 3FKG1
Weatherhood No.: 4YD08Intake Guard No.: 6D587
Motorized Wall Galv. Shutter Stock No.: 3C729Standards: AMCA
Exhaust/Supply Fan Motor HP: 3/4Fan Voltage: 115/208-230
Drive Package Included: YesAssembled/Unassembled: Unassembled
Country of Origin (subject to change): United States

Product Description

Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Totally Enclosed, Blade Dia. 36 In., Drive Type Belt, Supply Fan, Fan Voltage 115/208-230, Exhaust/Supply Fan Motor HP 3/4, Drive Package Included Yes, Fan RPM 628, Max. BHP 0.90, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 1 Phase, Full Load Amps 11.0/5.4-5.5, Motor Type Capacitor Start, Motor HP Range -, Motor Insulation Class B, Motor RPM 1725, Bearing Size 1 In.

Product Reviews

Save 15%. Sign up for Z-mail.