Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Supply Fan, 36 In, Volts 208-230/440

  • Zoro #: G0493717
  • Mfr #: 7CC33

$865.66

  • Motor Enclosure: Totally Enclosed
  • Height: 40"
  • Drive Package With Motor Included: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #7CC33 Specifications

  • Zoro #: G0493717
  • Mfr #: 7CC33
Motor Enclosure: Totally Enclosed Height: 40"
Drive Package With Motor Included: Yes Wall Collar Stock No.: 4YD03
Width: 40" CFM @ 0.125-In. SP: 10,328
Max. Depth: 23-1/4" Motor HP Range: -
Motor Type: 3-Phase Venturi Clearance Dia.: 36-3/8"
Overall Depth: 23-1/4" Frame Material: Galvanized Steel
Exhaust/Supply Fan Motor HP: 1/2 Flange Width: 1"
Number of Blades: 6 Motor RPM: 1725
CFM @ 0.000-In. SP: 12,220 Outside Dia.: 40"
Phase: 3 Bearing Type: Regreasable Pillow Block
Motor Insulation: Class B Sones @ 0.000-In. SP @ 5 Ft.: 15.8
Hz: 60 Blade Material: Steel
Drive Package Included: Yes Mounting Position: Vertical or Horizontal
Stock No.: 1WDC7 Shaft Dia.: 1"
Assembled/Unassembled: Unassembled CFM @ 0.250-In. SP: -
Weatherhood No.: 4YD08 Intake Guard No.: 6D587
Includes: Drive Package Fan Duty Rating: Standard
Item: Supply Fan w/Drive Package Sones @ 0.125-In. SP @ 5 Ft.: 14.9
Full Load Amps: 2.2-2.2/1.1 Exhaust/Supply Fan Item: Supply Fan
Drive Type: Belt Wall Housing Item No.: 3FKG1
Blade Dia.: 36" Bearing Size: 1"
Max. Inlet Temp.: 104 Degrees F Max. BHP: 0.60
CFM @ 0.500-In. SP: - Fan Voltage: 208-230/440VAC
Motorized Wall Galv. Shutter Stock No.: 3C729 Standards: UL and C-UL Listed
Fan RPM: 556 Max. Ambient Temp.: 104 Degrees F
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Totally Enclosed, Blade Dia. 36 In., Drive Type Belt, Supply Fan, Fan Voltage 208-230/440VAC, Exhaust/Supply Fan Motor HP 1/2, Drive Package With Motor Included Yes, Fan RPM 556, Max. BHP 0.60, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 3 Phase, Full Load Amps 2.2-2.2/1.1, Motor Type 3-Phase, Motor HP Range -, Motor Insulation Class B, Motor RPM 1725, Bearing Size 1 In.

Reviews of Dayton #7CC33