Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

Supply Fan, 42 In, 208-230/460 V

DAYTON | Zoro #: G0938201 | Mfr #: 7AD06

$ 1065.43 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Dayton #7AD06 Specifications

Zoro #: G0938201 Mfr #: 7AD06
Max. Inlet Temp.: 104 Degrees F CFM @ 0.250-In. SP: -
Blade Material: Steel CFM @ 0.000-In. SP: 14,712
Bearing Type: Sealed Pillow Block Bearing Size: 1-1/4"
Max. Ambient Temp.: 104 Degrees F Weatherhood No.: 1WBW3
Height: 46" Standards: AMCA, UL/cUL
Number of Blades: 6 CFM @ 0.500-In. SP: -
Stock No.: 1WDC8 Fan Voltage: 208-230/460VAC
Phase: 3 Drive Type: Belt
Mounting Position: Vertical or Horizontal Sones @ 0.125-In. SP @ 5 Ft.: 16.3
CFM @ 0.750-In. SP: - Item: Supply Fan w/Drive Package
Width: 46" Outside Dia.: 46"
Shaft Dia.: 1-1/4" Exhaust/Supply Fan Item: Supply Fan
Hz: 60 Intake Guard No.: 1WBU6
Motor RPM: 1725 Venturi Clearance Dia.: 42-1/2"
Drive Package Included: Yes Full Load Amps: 2.1-2.2/1.1
Motor Enclosure: Open Dripproof Overall Depth: 24-5/8"
Max. BHP: 0.60 Motor Insulation: Class B
Fan Duty Rating: Standard Wall Collar Stock No.: 1WBV4
Exhaust/Supply Fan Motor HP: 1/2 Assembled/Unassembled: Unassembled
Sones @ 0.000-In. SP @ 5 Ft.: 17.1 Frame Material: Galvanized Steel
Motor Type: 3-Phase Motor HP Range: -
Flange Width: 1" CFM @ 0.125-In. SP: 11,980
Blade Dia.: 42" CFM @ 0.625-In. SP: -
Includes: Drive Package Fan RPM: 426
Motorized Wall Galv. Shutter Stock No.: 3C730 Max. Depth: 24-5/8"
Country of Origin (subject to change): Multiple

Description

Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Open Dripproof, Blade Dia. 42 In., Drive Type Belt, Supply Fan, Fan Voltage 208-230/460VAC, Exhaust/Supply Fan Motor HP 1/2, Drive Package With Motor Included Yes, Fan RPM 426, Max. BHP 0.60, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 3 Phase, Full Load Amps 2.1-2.2/1.1, Motor Type 3-Phase, Motor HP Range -, Motor Insulation Class B, Motor RPM 1725, Bearing Size 1-1/4 In.

Reviews