Dayton
Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 42 in Blade Dia, 3/4 HP
Mfr # 7AD07
Zoro # G1905687
Free Shipping & Returns
$1,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Fan Duty Rating Standard
- Blade Dia. 42 in
- Fan Voltage 208-230/460V AC
- Exhaust/Supply Fan Motor HP 3/4
Explore More Products
- DAYTON Supply Fan, Standard Duty, 20 in Blade Dia, 1/4 to 1/2 HP 3FKD4
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 30 in Blade Dia, 1/2 HP 7CC20
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 48 in Blade Dia, 3/4 HP 7CC62
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 36 in Blade Dia, 1/2 HP 7CC32
- DAYTON Supply Fan w/Drive Package, Medium Duty, 115/208-230V AC, 54 in Blade Dia, 1-1/2 HP 7AC60
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 36 in Blade Dia, 1 HP 7CC39
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 48 in Blade Dia, 1/2 HP 7CC58
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115V AC, 30 in Blade Dia, 1/4 HP 7CC13
- DAYTON Supply Fan w/Drive Package, Heavy Duty, 208-230/460V AC, 60 in Blade Dia, 5 HP 7AC73
- DAYTON Supply Fan, Standard Duty, 30 in Blade Dia, 1/4 to 1 HP 1WDC6
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 42 in Blade Dia, 1/2 HP 7AD06
- Dayton Supply and Intake Fans