Supply Fan, 42 In, 208-230/460 V

DAYTON| Zoro #: G1129107| Mfr #: 7AD08

$1,267.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1129107 Mfr #: 7AD08
Bearing Size: 1-1/4"Blade Dia.: 42"
Max. Depth: 24-5/8"Mounting Position: Vertical or Horizontal
Frame Material: Galvanized SteelVenturi Clearance Dia.: 42-1/2"
Height: 46"Outside Dia.: 46"
Width: 46"Drive Type: Belt
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 104 Degrees F
Blade Material: SteelMotorized Wall Galv. Shutter Stock No.: 3C730
Shaft Dia.: 1-1/4"Overall Depth: 24-5/8"
Exhaust/Supply Fan Item: Supply FanFan Duty Rating: Standard
Number of Blades: 6Standards: AMCA, UL/cUL
Phase: 3CFM @ 0.625-In. SP: -
Weatherhood No.: 1WBW3Motor RPM: 1735
Wall Collar Stock No.: 1WBV4Max. BHP: 1.20
Exhaust/Supply Fan Motor HP: 1Intake Guard No.: 1WBU6
Item: Supply Fan w/Drive PackageFan Voltage: 208-230/460
Stock No.: 1WDC8Includes: Drive Package
Drive Package Included: YesMotor Type: 3-Phase
Full Load Amps: 3.2-2.9/1.4Assembled/Unassembled: Unassembled
Motor Enclosure: Open DripproofCFM @ 0.500-In. SP: -
Hz: 60CFM @ 0.250-In. SP: 13, 752
Flange Width: 1"Fan RPM: 533
CFM @ 0.125-In. SP: 16, 388Motor HP Range: -
Sones @ 0.125-In. SP @ 5 Ft.: 21CFM @ 0.000-In. SP: 18, 408
Motor Insulation: Class FSones @ 0.000-In. SP @ 5 Ft.: 22
CFM @ 0.750-In. SP: -Bearing Type: Sealed Pillow Block
Country of Origin (subject to change): Multiple

Product Description

Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Open Dripproof, Blade Dia. 42 In., Drive Type Belt, Supply Fan, Fan Voltage 208-230/460, Exhaust/Supply Fan Motor HP 1, Drive Package Included Yes, Fan RPM 533, Max. BHP 1.20, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 3 Phase, Full Load Amps 3.2-2.9/1.4, Motor Type 3-Phase, Motor HP Range -, Motor Insulation Class F, Motor RPM 1735, Bearing Size 1-1/4 In., Bearing Type Sealed Pillow Block

Product Reviews

Save 15%. Sign up for Z-mail.