Dayton
Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 42 in Blade Dia, 3/4 HP
Mfr # 7CC47
Zoro # G1661511
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,333.99
Key Features
- Drive Package With Motor Included Yes
- Fan Duty Rating Standard
- Blade Dia. 42 in
- Fan Voltage 115/208-230V AC
- Exhaust/Supply Fan Motor HP 3/4
Explore More Products
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 36 in Blade Dia, 1/3 HP 7CC29
- DAYTON Supply Fan w/Drive Package, Heavy Duty, 208-230/460V AC, 60 in Blade Dia, 15 HP 7AC79
- DAYTON Supply Fan, Standard Duty, 24 in Blade Dia, 1/4 to 3/4 HP 1WDC5
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115V AC, 24 in Blade Dia, 1/4 HP 7CC01
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 30 in Blade Dia, 1 HP 7AD00
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 48 in Blade Dia, 1-1/2 HP 7CC69
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 42 in Blade Dia, 1-1/2 HP 7CC54
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 36 in Blade Dia, 1/2 HP 7CC31
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 36 in Blade Dia, 3/4 HP 7CC36
- LASKO 36" Tower Fan with Remote, 2510L 2510
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 48 in Blade Dia, 1-1/2 HP 7AD13
- Dayton Supply and Intake Fans