Supply Fan, 42 In, Volts 208-230/440

DAYTON| Zoro #: G1142057| Mfr #: 7CC45

$1,095.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1142057 Mfr #: 7CC45
Bearing Size: 1-1/4"Blade Dia.: 42"
Max. Depth: 24-5/8"Mounting Position: Vertical or Horizontal
Frame Material: Galvanized SteelVenturi Clearance Dia.: 42-1/2"
Height: 46"Outside Dia.: 46"
Width: 46"Drive Type: Belt
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 104 Degrees F
Blade Material: SteelMotorized Wall Galv. Shutter Stock No.: 3C730
Shaft Dia.: 1-1/4"Overall Depth: 24-5/8"
Exhaust/Supply Fan Item: Supply FanFan Duty Rating: Standard
Number of Blades: 6Wall Collar Stock No.: 4YD04
Max. BHP: 0.60Exhaust/Supply Fan Motor HP: 1/2
Intake Guard No.: 6D588Item: Supply Fan w/Drive Package
Fan Voltage: 208-230/440Stock No.: 1WDC8
Includes: Drive PackageDrive Package Included: Yes
Motor Type: 3-PhaseFull Load Amps: 2.2-2.2/1.1
Assembled/Unassembled: UnassembledMotor Enclosure: Totally Enclosed
CFM @ 0.500-In. SP: -Wall Housing Item No.: 3FKG2
Hz: 60CFM @ 0.250-In. SP: -
Flange Width: 1"Fan RPM: 426
CFM @ 0.125-In. SP: 11, 980Motor HP Range: -
Sones @ 0.125-In. SP @ 5 Ft.: 16.3CFM @ 0.000-In. SP: 14, 712
Motor Insulation: Class BSones @ 0.000-In. SP @ 5 Ft.: 17.1
Bearing Type: Regreasable Pillow BlockStandards: AMCA
Phase: 3Weatherhood No.: 4YD09
Motor RPM: 1725Country of Origin (subject to change): United States

Product Description

Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Totally Enclosed, Blade Dia. 42 In., Drive Type Belt, Supply Fan, Fan Voltage 208-230/440, Exhaust/Supply Fan Motor HP 1/2, Drive Package Included Yes, Fan RPM 426, Max. BHP 0.60, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 3 Phase, Full Load Amps 2.2-2.2/1.1, Motor Type 3-Phase, Motor HP Range -, Motor Insulation Class B, Motor RPM 1725, Bearing Size 1-1/4 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.