Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Supply Fan, 42 In, Volts 208-230/440
  • Zoro #: G0246057
  • Mfr #: 7CC51
$1,147.09
  • Max. Depth: 24-5/8"
  • Motor Insulation: Class F
  • Number of Blades: 6
See full product details
This item ships free.

Dayton #7CC51 Specifications

  • Zoro #: G0246057
  • Mfr #: 7CC51
Max. Depth: 24-5/8" Motor Insulation: Class F
Number of Blades: 6 Blade Material: Steel
Bearing Size: 1-1/4" Drive Package With Motor Included: Yes
Drive Package Included: Yes Motor Enclosure: Totally Enclosed
Includes: Drive Package Motor RPM: 1725
Assembled/Unassembled: Unassembled Width: 46"
Motor Type: 3-Phase Shaft Dia.: 1-1/4"
Fan Voltage: 208-230/440VAC Motorized Wall Galv. Shutter Stock No.: 3C730
Motor HP Range: - Fan Duty Rating: Standard
Frame Material: Galvanized Steel Blade Dia.: 42"
Phase: 3 Full Load Amps: 3.1-2.8/1.4
Height: 46" Venturi Clearance Dia.: 42-1/2"
Flange Width: 2" Outside Dia.: 46"
Wall Collar Stock No.: 4YD04 Hz: 60
CFM @ 0.125-In. SP: 16,388 Sones @ 0.000-In. SP @ 5 Ft.: 22
Exhaust/Supply Fan Motor HP: 1 Fan RPM: 533
Max. Ambient Temp.: 104 Degrees F CFM @ 0.000-In. SP: 18,408
Max. BHP: 1.20 Standards: AMCA
CFM @ 0.250-In. SP: 13,752 Item: Supply Fan w/Drive Package
Overall Depth: 24-5/8" Stock No.: 1WDC8
Drive Type: Belt Sones @ 0.125-In. SP @ 5 Ft.: 21
Mounting Position: Vertical or Horizontal Weatherhood No.: 4YD09
Max. Inlet Temp.: 104 Degrees F CFM @ 0.500-In. SP: -
Intake Guard No.: 6D588 Exhaust/Supply Fan Item: Supply Fan
Bearing Type: Regreasable Pillow Block Wall Housing Item No.: 3FKG2
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Totally Enclosed, Blade Dia. 42 In., Drive Type Belt, Supply Fan, Fan Voltage 208-230/440VAC, Exhaust/Supply Fan Motor HP 1, Drive Package With Motor Included Yes, Fan RPM 533, Max. BHP 1.20, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 3 Phase, Full Load Amps 3.1-2.8/1.4, Motor Type 3-Phase, Motor HP Range -, Motor Insulation Class F, Motor RPM 1725, Bearing Size 1-1/4 In.

Reviews of Dayton #7CC51