Supply Fan, 42 In, Volts 208-230/440

DAYTON| Zoro #: G1211262| Mfr #: 7CC54

$1,187.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1211262 Mfr #: 7CC54
Bearing Size: 1-1/4"Blade Dia.: 42"
Max. Depth: 24-5/8"Mounting Position: Vertical or Horizontal
Frame Material: Galvanized SteelVenturi Clearance Dia.: 42-1/2"
Height: 46"Outside Dia.: 46"
Width: 46"Drive Type: Belt
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 104 Degrees F
Blade Material: SteelMotorized Wall Galv. Shutter Stock No.: 3C730
Shaft Dia.: 1-1/4"Overall Depth: 24-5/8"
Exhaust/Supply Fan Item: Supply FanFan Duty Rating: Standard
Number of Blades: 6Motor Enclosure: Totally Enclosed
CFM @ 0.500-In. SP: -Wall Housing Item No.: 3FKG2
Hz: 60CFM @ 0.250-In. SP: 17, 182
Flange Width: 2"Fan RPM: 608
CFM @ 0.125-In. SP: 19, 302Motor HP Range: -
Sones @ 0.125-In. SP @ 5 Ft.: 25CFM @ 0.375-In. SP: 14, 193
CFM @ 0.000-In. SP: 20, 998Motor Insulation: Class F
Sones @ 0.000-In. SP @ 5 Ft.: 26Bearing Type: Regreasable Pillow Block
Standards: AMCAPhase: 3
Weatherhood No.: 4YD09Motor RPM: 1725
Wall Collar Stock No.: 4YD04Max. BHP: 1.80
Exhaust/Supply Fan Motor HP: 1-1/2Intake Guard No.: 6D588
Item: Supply Fan w/Drive PackageFan Voltage: 208-230/440
Stock No.: 1WDC8Includes: Drive Package
Drive Package Included: YesMotor Type: 3-Phase
Full Load Amps: 4.5-4.1/2.0Assembled/Unassembled: Unassembled
Country of Origin (subject to change): United States

Product Description

Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Totally Enclosed, Blade Dia. 42 In., Drive Type Belt, Supply Fan, Fan Voltage 208-230/440, Exhaust/Supply Fan Motor HP 1-1/2, Drive Package Included Yes, Fan RPM 608, Max. BHP 1.80, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 3 Phase, Full Load Amps 4.5-4.1/2.0, Motor Type 3-Phase, Motor HP Range -, Motor Insulation Class F, Motor RPM 1725, Bearing Size 1-1/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.