Supply Fan, 48 In, 208-230/460 V

DAYTON| Zoro #: G1199195| Mfr #: 7AD10

$1,445.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1199195 Mfr #: 7AD10
Bearing Size: 1-1/4"Blade Dia.: 48"
Mounting Position: Vertical or HorizontalFrame Material: Galvanized Steel
Venturi Clearance Dia.: 48-1/2"Height: 54"
Flange Width: 2"Outside Dia.: 54"
Width: 54"Drive Type: Belt
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 104 Degrees F
Blade Material: SteelMotorized Wall Galv. Shutter Stock No.: 3C731
Shaft Dia.: 1-1/4"Exhaust/Supply Fan Item: Supply Fan
Fan Duty Rating: StandardNumber of Blades: 6
Fan RPM: 341CFM @ 0.250-In. SP: -
Motor HP Range: -Sones @ 0.125-In. SP @ 5 Ft.: 12.0
CFM @ 0.125-In. SP: 13, 047Motor Insulation: Class B
Sones @ 0.000-In. SP @ 5 Ft.: 13.1CFM @ 0.000-In. SP: 17, 349
Standards: AMCA, UL/cULPhase: 3
CFM @ 0.750-In. SP: -Bearing Type: Sealed Pillow Block
Weatherhood No.: 1WBW4Overall Depth: 25-1/8"
CFM @ 0.625-In. SP: -Wall Collar Stock No.: 1WBV5
Motor RPM: 1725Exhaust/Supply Fan Motor HP: 1/2
Intake Guard No.: 1WBU7Max. BHP: 0.60
Fan Voltage: 208-230/460Stock No.: 1WDC9
Item: Supply Fan w/Drive PackageDrive Package Included: Yes
Motor Type: 3-PhaseIncludes: Drive Package
Assembled/Unassembled: UnassembledMotor Enclosure: Open Dripproof
Full Load Amps: 2.1-2.2/1.1Max. Depth: 25-1/8"
Hz: 60CFM @ 0.500-In. SP: -
Country of Origin (subject to change): Multiple

Product Description

Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Open Dripproof, Blade Dia. 48 In., Drive Type Belt, Supply Fan, Fan Voltage 208-230/460, Exhaust/Supply Fan Motor HP 1/2, Drive Package Included Yes, Fan RPM 341, Max. BHP 0.60, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 3 Phase, Full Load Amps 2.1-2.2/1.1, Motor Type 3-Phase, Motor HP Range -, Motor Insulation Class B, Motor RPM 1725, Bearing Size 1-1/4 In., Bearing Type Sealed Pillow Block

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.