Supply Fan, 48 In, 208-230/460 V

DAYTON| Zoro #: G1233793| Mfr #: 7AD12

$1,359.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1233793 Mfr #: 7AD12
Bearing Size: 1-1/4"Blade Dia.: 48"
Mounting Position: Vertical or HorizontalFrame Material: Galvanized Steel
Venturi Clearance Dia.: 48-1/2"Height: 54"
Flange Width: 2"Outside Dia.: 54"
Width: 54"Drive Type: Belt
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 104 Degrees F
Blade Material: SteelMotorized Wall Galv. Shutter Stock No.: 3C731
Shaft Dia.: 1-1/4"Exhaust/Supply Fan Item: Supply Fan
Fan Duty Rating: StandardNumber of Blades: 6
CFM @ 0.750-In. SP: -Weatherhood No.: 1WBW4
CFM @ 0.500-In. SP: -CFM @ 0.625-In. SP: -
Wall Collar Stock No.: 1WBV5CFM @ 0.250-In. SP: 13, 506
Exhaust/Supply Fan Motor HP: 1Intake Guard No.: 1WBU7
CFM @ 0.125-In. SP: 18, 907Fan Voltage: 208-230/460
Stock No.: 1WDC9CFM @ 0.000-In. SP: 21, 827
Drive Package Included: YesMotor Type: 3-Phase
Bearing Type: Sealed Pillow BlockAssembled/Unassembled: Unassembled
Motor Enclosure: Open DripproofOverall Depth: 25-1/8"
Max. Depth: 25-1/8"Hz: 60
Motor RPM: 1735Fan RPM: 429
Max. BHP: 1.20Motor HP Range: -
Sones @ 0.125-In. SP @ 5 Ft.: 20Item: Supply Fan w/Drive Package
Motor Insulation: Class FSones @ 0.000-In. SP @ 5 Ft.: 19.4
Includes: Drive PackageStandards: AMCA, UL/cUL
Phase: 3Full Load Amps: 3.2-2.9/1.4
Country of Origin (subject to change): Multiple

Product Description

Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Open Dripproof, Blade Dia. 48 In., Drive Type Belt, Supply Fan, Fan Voltage 208-230/460, Exhaust/Supply Fan Motor HP 1, Drive Package Included Yes, Fan RPM 429, Max. BHP 1.20, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 3 Phase, Full Load Amps 3.2-2.9/1.4, Motor Type 3-Phase, Motor HP Range -, Motor Insulation Class F, Motor RPM 1735, Bearing Size 1-1/4 In., Bearing Type Sealed Pillow Block

Product Reviews

Save 15%. Sign up for Z-mail.