20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Supply Fan, 48 In, Volts 115/208-230

DAYTON| Zoro #: G0741273| Mfr #: 7CC58

$1,330.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0741273 Mfr #: 7CC58
Bearing Size: 1-1/4"Flange Width: 2"
Blade Dia.: 48"Mounting Position: Vertical or Horizontal
Frame Material: Galvanized SteelVenturi Clearance Dia.: 48-1/2"
Height: 54"Outside Dia.: 54"
Width: 54"Drive Type: Belt
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 104 Degrees F
Blade Material: SteelMotorized Wall Galv. Shutter Stock No.: 3C731
Shaft Dia.: 1-1/4"Exhaust/Supply Fan Item: Supply Fan
Fan Duty Rating: StandardNumber of Blades: 6
Motor RPM: 1725Intake Guard No.: 6D589
Max. BHP: 0.60Stock No.: 1WDC9
Item: Supply Fan w/Drive PackageExhaust/Supply Fan Motor HP: 1/2
Motor Type: Capacitor StartIncludes: Drive Package
Drive Package Included: YesMotor Enclosure: Open Dripproof
Full Load Amps: 8.8/4.2-4.4Assembled/Unassembled: Unassembled
Hz: 60CFM @ 0.125-In. SP: 13, 047
Max. Depth: 26"Fan RPM: 341
CFM @ 0.000-In. SP: 17, 349Wall Housing Item No.: 3FKG3
Sones @ 0.125-In. SP @ 5 Ft.: 12.0Bearing Type: Regreasable Pillow Block
Motor Insulation: Class BSones @ 0.000-In. SP @ 5 Ft.: 13.1
Standards: AMCAPhase: 1
Weatherhood No.: 4YD10Overall Depth: 26"
Wall Collar Stock No.: 4YD05Country of Origin (subject to change): United States

Product Description

Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Open Dripproof, Blade Dia. 48 In., Drive Type Belt, Supply Fan, Fan Voltage 115/208-230, Exhaust/Supply Fan Motor HP 1/2, Drive Package Included Yes, Fan RPM 341, Max. BHP 0.60, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 1 Phase, Full Load Amps 8.8/4.2-4.4, Motor Type Capacitor Start, Motor HP Range -, Motor Insulation Class B, Motor RPM 1725, Bearing Size 1-1/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.