Supply Fan, 48 In, Volts 115/208-230

DAYTON| Zoro #: G2014546| Mfr #: 7CC62

$1,414.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2014546 Mfr #: 7CC62
Bearing Size: 1-1/4"Blade Dia.: 48"
Mounting Position: Vertical or HorizontalFrame Material: Galvanized Steel
Venturi Clearance Dia.: 48-1/2"Height: 54"
Flange Width: 2"Outside Dia.: 54"
Width: 54"Drive Type: Belt
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 104 Degrees F
Blade Material: SteelMotorized Wall Galv. Shutter Stock No.: 3C731
Shaft Dia.: 1-1/4"Exhaust/Supply Fan Item: Supply Fan
Fan Duty Rating: StandardNumber of Blades: 6
Intake Guard No.: 6D589Max. BHP: 0.90
Fan Voltage: 115/208-230Stock No.: 1WDC9
Item: Supply Fan w/Drive PackageDrive Package Included: Yes
Motor Type: Capacitor StartIncludes: Drive Package
Assembled/Unassembled: UnassembledMotor Enclosure: Totally Enclosed
Full Load Amps: 11.0/5.4-5.5Max. Depth: 26"
Hz: 60CFM @ 0.500-In. SP: -
Wall Housing Item No.: 3FKG3Fan RPM: 393
CFM @ 0.250-In. SP: -Motor HP Range: -
Sones @ 0.125-In. SP @ 5 Ft.: 15.5CFM @ 0.125-In. SP: 16, 655
Motor Insulation: Class BSones @ 0.000-In. SP @ 5 Ft.: 16.4
CFM @ 0.000-In. SP: 19, 995Standards: AMCA
Phase: 1Bearing Type: Regreasable Pillow Block
Weatherhood No.: 4YD10Overall Depth: 26"
Wall Collar Stock No.: 4YD05Motor RPM: 1725
Exhaust/Supply Fan Motor HP: 3/4Country of Origin (subject to change): United States

Product Description

Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Totally Enclosed, Blade Dia. 48 In., Drive Type Belt, Supply Fan, Fan Voltage 115/208-230, Exhaust/Supply Fan Motor HP 3/4, Drive Package Included Yes, Fan RPM 393, Max. BHP 0.90, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 1 Phase, Full Load Amps 11.0/5.4-5.5, Motor Type Capacitor Start, Motor HP Range -, Motor Insulation Class B, Motor RPM 1725, Bearing Size 1-1/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.