Supply Fan, 48 In, Volts 115/208-230

DAYTON| Zoro #: G2038793| Mfr #: 7CC65

$1,357.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2038793 Mfr #: 7CC65
Bearing Size: 1-1/4"Blade Dia.: 48"
Mounting Position: Vertical or HorizontalFrame Material: Galvanized Steel
Venturi Clearance Dia.: 48-1/2"Height: 54"
Flange Width: 2"Outside Dia.: 54"
Width: 54"Drive Type: Belt
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 104 Degrees F
Blade Material: SteelMotorized Wall Galv. Shutter Stock No.: 3C731
Shaft Dia.: 1-1/4"Exhaust/Supply Fan Item: Supply Fan
Fan Duty Rating: StandardNumber of Blades: 6
CFM @ 0.500-In. SP: -Fan RPM: 429
CFM @ 0.250-In. SP: 13, 506Exhaust/Supply Fan Motor HP: 1
Sones @ 0.125-In. SP @ 5 Ft.: 20CFM @ 0.125-In. SP: 18, 907
Fan Voltage: 115/208-230Sones @ 0.000-In. SP @ 5 Ft.: 19.4
CFM @ 0.000-In. SP: 21, 827Drive Package Included: Yes
Phase: 1Bearing Type: Regreasable Pillow Block
Assembled/Unassembled: UnassembledOverall Depth: 26"
Max. Depth: 26"Wall Collar Stock No.: 4YD05
Motor RPM: 1725Wall Housing Item No.: 3FKG3
Intake Guard No.: 6D589Max. BHP: 1.20
Motor HP Range: -Stock No.: 1WDC9
Item: Supply Fan w/Drive PackageMotor Insulation: Class B
Motor Type: Capacitor StartIncludes: Drive Package
Standards: AMCAMotor Enclosure: Totally Enclosed
Full Load Amps: 13.4/6.8-6.7Weatherhood No.: 4YD10
Hz: 60Country of Origin (subject to change): United States

Product Description

Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Totally Enclosed, Blade Dia. 48 In., Drive Type Belt, Supply Fan, Fan Voltage 115/208-230, Exhaust/Supply Fan Motor HP 1, Drive Package Included Yes, Fan RPM 429, Max. BHP 1.20, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 1 Phase, Full Load Amps 13.4/6.8-6.7, Motor Type Capacitor Start, Motor HP Range -, Motor Insulation Class B, Motor RPM 1725, Bearing Size 1-1/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.