Supply Fan, 48 In, Volts 115/208-230

DAYTON| Zoro #: G1930905| Mfr #: 7CC67

$1,389.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1930905 Mfr #: 7CC67
Bearing Size: 1-1/4"Blade Dia.: 48"
Mounting Position: Vertical or HorizontalFrame Material: Galvanized Steel
Venturi Clearance Dia.: 48-1/2"Height: 54"
Flange Width: 2"Outside Dia.: 54"
Width: 54"Drive Type: Belt
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 104 Degrees F
Blade Material: SteelMotorized Wall Galv. Shutter Stock No.: 3C731
Shaft Dia.: 1-1/4"Exhaust/Supply Fan Item: Supply Fan
Fan Duty Rating: StandardNumber of Blades: 6
Weatherhood No.: 4YD10CFM @ 0.500-In. SP: -
Wall Collar Stock No.: 4YD05CFM @ 0.250-In. SP: 19, 129
Exhaust/Supply Fan Motor HP: 1-1/2Intake Guard No.: 6D589
CFM @ 0.125-In. SP: 22, 460Fan Voltage: 115/208-230
Stock No.: 1WDC9CFM @ 0.000-In. SP: 24, 981
Drive Package Included: YesMotor Type: Capacitor Start
Bearing Type: Regreasable Pillow BlockAssembled/Unassembled: Unassembled
Motor Enclosure: Open DripproofOverall Depth: 26"
Max. Depth: 26"Hz: 60
Motor RPM: 1725Wall Housing Item No.: 3FKG3
Fan RPM: 491Max. BHP: 1.80
Motor HP Range: -Sones @ 0.125-In. SP @ 5 Ft.: 24
Item: Supply Fan w/Drive PackageMotor Insulation: Class B
Sones @ 0.000-In. SP @ 5 Ft.: 22Includes: Drive Package
Standards: AMCAPhase: 1
Full Load Amps: 18.0/9.3-9.0Country of Origin (subject to change): United States

Product Description

Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Open Dripproof, Blade Dia. 48 In., Drive Type Belt, Supply Fan, Fan Voltage 115/208-230, Exhaust/Supply Fan Motor HP 1-1/2, Drive Package Included Yes, Fan RPM 491, Max. BHP 1.80, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 1 Phase, Full Load Amps 18.0/9.3-9.0, Motor Type Capacitor Start, Motor HP Range -, Motor Insulation Class B, Motor RPM 1725, Bearing Size 1-1/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.