Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

Supply Fan, 48 In, Volts 115/208-230

DAYTON | Zoro #: G0933387 | Mfr #: 7CC68

$ 1430.96 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Dayton #7CC68 Specifications

Zoro #: G0933387 Mfr #: 7CC68
Max. Inlet Temp.: 104 Degrees F CFM @ 0.250-In. SP: 19,129
Blade Material: Steel CFM @ 0.000-In. SP: 24,981
Drive Package Included: Yes Bearing Type: Regreasable Pillow Block
Bearing Size: 1-1/4" Max. Ambient Temp.: 104 Degrees F
Weatherhood No.: 4YD10 Height: 54"
Standards: UL and C-UL Listed Number of Blades: 6
CFM @ 0.500-In. SP: - Stock No.: 1WDC9
Fan Voltage: 115/208-230VAC Phase: 1
Drive Type: Belt Mounting Position: Vertical or Horizontal
Sones @ 0.125-In. SP @ 5 Ft.: 24 Item: Supply Fan w/Drive Package
Width: 54" Wall Housing Item No.: 3FKG3
Outside Dia.: 54" Shaft Dia.: 1-1/4"
Exhaust/Supply Fan Item: Supply Fan Hz: 60
Intake Guard No.: 6D589 Motor RPM: 1725
Venturi Clearance Dia.: 48-1/2" Motorized Wall Galv. Shutter Stock No.: 3C731
Full Load Amps: 15.2/8.2-7.6 Motor Enclosure: Totally Enclosed
Overall Depth: 26" Max. BHP: 1.80
Motor Insulation: Class B Fan Duty Rating: Standard
Wall Collar Stock No.: 4YD05 Exhaust/Supply Fan Motor HP: 1-1/2
Sones @ 0.000-In. SP @ 5 Ft.: 22 Frame Material: Galvanized Steel
Motor Type: Capacitor Start, Capacitor Run Motor HP Range: -
Flange Width: 2" Assembled/Unassembled: Unassembled
CFM @ 0.125-In. SP: 22,460 Blade Dia.: 48"
Includes: Drive Package Fan RPM: 491
Max. Depth: 26" Country of Origin (subject to change): Multiple

Description

Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Totally Enclosed, Blade Dia. 48 In., Drive Type Belt, Supply Fan, Fan Voltage 115/208-230VAC, Exhaust/Supply Fan Motor HP 1-1/2, Drive Package With Motor Included Yes, Fan RPM 491, Max. BHP 1.80, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 1 Phase, Full Load Amps 15.2/8.2-7.6, Motor Type Capacitor Start, Capacitor Run, Motor HP Range -, Motor Insulation Class B, Motor RPM 1725

Reviews