Supply Fan, 48 In, Volts 115/208-230

DAYTON| Zoro #: G2157267| Mfr #: 7CC70

$1,396.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2157267 Mfr #: 7CC70
Bearing Size: 1-1/4"Blade Dia.: 48"
Mounting Position: Vertical or HorizontalFrame Material: Galvanized Steel
Venturi Clearance Dia.: 48-1/2"Height: 54"
Flange Width: 2"Outside Dia.: 54"
Width: 54"Drive Type: Belt
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 104 Degrees F
Blade Material: SteelMotorized Wall Galv. Shutter Stock No.: 3C731
Shaft Dia.: 1-1/4"Exhaust/Supply Fan Item: Supply Fan
Fan Duty Rating: StandardNumber of Blades: 6
Fan Voltage: 115/208-230Stock No.: 1WDC9
Item: Supply Fan w/Drive PackageDrive Package Included: Yes
Motor Type: Capacitor Start, Capacitor RunIncludes: Drive Package
Assembled/Unassembled: UnassembledMotor Enclosure: Open Dripproof
Full Load Amps: 21.0/11.3-10.5Max. Depth: 26"
Hz: 60CFM @ 0.500-In. SP: -
Wall Housing Item No.: 3FKG3Fan RPM: 540
CFM @ 0.250-In. SP: 22, 529Motor HP Range: -
Sones @ 0.125-In. SP @ 5 Ft.: 25CFM @ 0.125-In. SP: 25, 206
Motor Insulation: Class BSones @ 0.000-In. SP @ 5 Ft.: 25
CFM @ 0.375-In. SP: 18, 065CFM @ 0.000-In. SP: 27, 474
Standards: AMCAPhase: 1
Bearing Type: Regreasable Pillow BlockWeatherhood No.: 4YD10
Overall Depth: 26"Wall Collar Stock No.: 4YD05
Motor RPM: 1725Exhaust/Supply Fan Motor HP: 2
Intake Guard No.: 6D589Max. BHP: 2.40
Country of Origin (subject to change): United States

Product Description

Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Open Dripproof, Blade Dia. 48 In., Drive Type Belt, Supply Fan, Fan Voltage 115/208-230, Exhaust/Supply Fan Motor HP 2, Drive Package Included Yes, Fan RPM 540, Max. BHP 2.40, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 1 Phase, Full Load Amps 21.0/11.3-10.5, Motor Type Capacitor Start, Capacitor Run, Motor HP Range -, Motor Insulation Class B, Motor RPM 1725, Bearing Size 1-1/4 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.