Supply Fan, 48 In, Volts 208-230/440

DAYTON| Zoro #: G1187514| Mfr #: 7CC66

$1,398.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1187514 Mfr #: 7CC66
Bearing Size: 1-1/4"Blade Dia.: 48"
Mounting Position: Vertical or HorizontalFrame Material: Galvanized Steel
Venturi Clearance Dia.: 48-1/2"Height: 54"
Flange Width: 2"Outside Dia.: 54"
Width: 54"Drive Type: Belt
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 104 Degrees F
Blade Material: SteelMotorized Wall Galv. Shutter Stock No.: 3C731
Shaft Dia.: 1-1/4"Exhaust/Supply Fan Item: Supply Fan
Fan Duty Rating: StandardNumber of Blades: 6
Weatherhood No.: 4YD10Overall Depth: 26"
Wall Collar Stock No.: 4YD05Motor RPM: 1725
Intake Guard No.: 6D589Max. BHP: 1.20
CFM @ 0.250-In. SP: 13, 506Stock No.: 1WDC9
Item: Supply Fan w/Drive PackageExhaust/Supply Fan Motor HP: 1
Motor Type: 3-PhaseIncludes: Drive Package
Drive Package Included: YesMotor Enclosure: Totally Enclosed
Full Load Amps: 3.1-2.8/1.4Assembled/Unassembled: Unassembled
Hz: 60CFM @ 0.125-In. SP: 18, 907
Max. Depth: 26"Fan RPM: 429
CFM @ 0.000-In. SP: 21, 827Wall Housing Item No.: 3FKG3
Sones @ 0.125-In. SP @ 5 Ft.: 20Bearing Type: Regreasable Pillow Block
Motor Insulation: Class FSones @ 0.000-In. SP @ 5 Ft.: 19.4
Standards: AMCAPhase: 3
Country of Origin (subject to change): United States

Product Description

Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Totally Enclosed, Blade Dia. 48 In., Drive Type Belt, Supply Fan, Fan Voltage 208-230/440, Exhaust/Supply Fan Motor HP 1, Drive Package Included Yes, Fan RPM 429, Max. BHP 1.20, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 3 Phase, Full Load Amps 3.1-2.8/1.4, Motor Type 3-Phase, Motor HP Range -, Motor Insulation Class F, Motor RPM 1725, Bearing Size 1-1/4 In., Bearing Type Regreasable Pillow Block

Product Reviews

Save 15%. Sign up for Z-mail.