Supply Fan, 48 In, Volts 208-230/440

DAYTON| Zoro #: G1768331| Mfr #: 7D530

$1,479.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1768331 Mfr #: 7D530
Bearing Size: 1-1/4"Blade Dia.: 48"
Mounting Position: Vertical or HorizontalFrame Material: Galvanized Steel
Venturi Clearance Dia.: 48-1/2"Height: 54"
Flange Width: 2"Outside Dia.: 54"
Width: 54"Drive Type: Belt
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 104 Degrees F
Blade Material: SteelMotorized Wall Galv. Shutter Stock No.: 3C731
Shaft Dia.: 1-1/4"Exhaust/Supply Fan Item: Supply Fan
Fan Duty Rating: StandardNumber of Blades: 6
Bearing Type: Regreasable Pillow BlockWeatherhood No.: 4YD10
Overall Depth: 26"Wall Collar Stock No.: 4YD05
Motor RPM: 1725Exhaust/Supply Fan Motor HP: 3
Intake Guard No.: 6D589Max. BHP: 3.60
Fan Voltage: 208-230/440Stock No.: 1WDC9
Item: Supply Fan w/Drive PackageDrive Package Included: Yes
Motor Type: 3-PhaseIncludes: Drive Package
Assembled/Unassembled: UnassembledMotor Enclosure: Totally Enclosed
Full Load Amps: 8.9-8.0/4.0Max. Depth: 26"
Hz: 60CFM @ 0.500-In. SP: 20, 285
Wall Housing Item No.: 3FKG3Fan RPM: 618
CFM @ 0.250-In. SP: 27, 395Motor HP Range: -
Sones @ 0.125-In. SP @ 5 Ft.: 28CFM @ 0.125-In. SP: 29, 484
Motor Insulation: Class FSones @ 0.000-In. SP @ 5 Ft.: 29
CFM @ 0.375-In. SP: 24, 703CFM @ 0.000-In. SP: 31, 442
Standards: AMCAPhase: 3
Country of Origin (subject to change): United States

Product Description

Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Totally Enclosed, Blade Dia. 48 In., Drive Type Belt, Supply Fan, Fan Voltage 208-230/440, Exhaust/Supply Fan Motor HP 3, Drive Package Included Yes, Fan RPM 618, Max. BHP 3.60, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 3 Phase, Full Load Amps 8.9-8.0/4.0, Motor Type 3-Phase, Motor HP Range -, Motor Insulation Class F, Motor RPM 1725, Bearing Size 1-1/4 In., Bearing Type Regreasable Pillow Block

Product Reviews

Save 15%. Sign up for Z-mail.