Supply Fan, 54 In, 115/208-230 V, 1-1/2 HP

DAYTON| Zoro #: G1059265| Mfr #: 7AC60

$2,242.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1059265 Mfr #: 7AC60
Bearing Size: 1-1/4"Blade Dia.: 54"
Bearing Type: Regreasable Pillow BlockMax. Depth: 26-5/16"
Mounting Position: Vertical or HorizontalStock No.: 3FKD5
Standards: AMCA, UL/cULFrame Material: Galvanized Steel
Venturi Clearance Dia.: 55"Height: 60"
Intake Guard No.: 1WBU8Flange Width: 2"
Outside Dia.: 60"Width: 60"
Wall Housing Item No.: 3FKG4Drive Type: Belt
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 104 Degrees F
Weatherhood No.: 1WBW5Blade Material: Steel
Motorized Wall Galv. Shutter Stock No.: 3C732Shaft Dia.: 1-1/4"
Overall Depth: 26-5/16"Exhaust/Supply Fan Item: Supply Fan
Fan Duty Rating: MediumNumber of Blades: 5
Motor Insulation: Class BItem: Supply Fan w/Drive Package
Wall Collar Stock No.: 1WBW7Includes: Drive Package
Motor Type: Capacitor Start, Capacitor RunFull Load Amps: 15.2/8.2-7.6
Motor Enclosure: Totally Enclosed Fan CooledCFM @ 0.500-In. SP: -
Hz: 60Fan RPM: 343
CFM @ 0.250-In. SP: -Exhaust/Supply Fan Motor HP: 1-1/2
Sones @ 0.125-In. SP @ 5 Ft.: 16.5CFM @ 0.125-In. SP: 26, 014
Fan Voltage: 115/208-230Sones @ 0.000-In. SP @ 5 Ft.: 17.3
CFM @ 0.000-In. SP: 30, 129Drive Package Included: Yes
Phase: 1Assembled/Unassembled: Unassembled
Motor RPM: 1725Motor HP Range: -
Max. BHP: 1.73Country of Origin (subject to change): Multiple

Product Description

Supply Fan w/Drive Package, Medium Fan Duty Rating, Motor Enclosure Totally Enclosed Fan Cooled, Blade Dia. 54 In., Drive Type Belt, Supply Fan, Fan Voltage 115/208-230, Exhaust/Supply Fan Motor HP 1-1/2, Drive Package Included Yes, Fan RPM 343, Max. BHP 1.73, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 1 Phase, Full Load Amps 15.2/8.2-7.6, Motor Type Capacitor Start, Capacitor Run, Motor HP Range -, Motor Insulation Class B, Motor RPM 1725, Bearing Size 1-1/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.