Supply Fan, 54 In, 115/230 V, 1 1/2 HP

DAYTON| Zoro #: G1645962| Mfr #: 7AC59

$2,131.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1645962 Mfr #: 7AC59
Bearing Size: 1-1/4"Blade Dia.: 54"
Bearing Type: Regreasable Pillow BlockMax. Depth: 26-5/16"
Mounting Position: Vertical or HorizontalStock No.: 3FKD5
Standards: AMCA, UL/cULFrame Material: Galvanized Steel
Venturi Clearance Dia.: 55"Height: 60"
Intake Guard No.: 1WBU8Flange Width: 2"
Outside Dia.: 60"Width: 60"
Wall Housing Item No.: 3FKG4Drive Type: Belt
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 104 Degrees F
Weatherhood No.: 1WBW5Blade Material: Steel
Motorized Wall Galv. Shutter Stock No.: 3C732Shaft Dia.: 1-1/4"
Overall Depth: 26-5/16"Exhaust/Supply Fan Item: Supply Fan
Fan Duty Rating: MediumNumber of Blades: 5
CFM @ 0.125-In. SP: 26, 014Fan Voltage: 115/230
Sones @ 0.000-In. SP @ 5 Ft.: 17.3CFM @ 0.000-In. SP: 30, 129
Drive Package Included: YesPhase: 1
Assembled/Unassembled: UnassembledMotor RPM: 1725
Motor HP Range: -Max. BHP: 1.73
Motor Insulation: Class BItem: Supply Fan w/Drive Package
Wall Collar Stock No.: 1WBW7Includes: Drive Package
Motor Type: Capacitor StartFull Load Amps: 19.6/9.8
Motor Enclosure: Open DripproofCFM @ 0.500-In. SP: -
Hz: 60Fan RPM: 343
CFM @ 0.250-In. SP: -Exhaust/Supply Fan Motor HP: 1-1/2
Sones @ 0.125-In. SP @ 5 Ft.: 16.5Country of Origin (subject to change): Multiple

Product Description

Supply Fan w/Drive Package, Medium Fan Duty Rating, Motor Enclosure Open Dripproof, Blade Dia. 54 In., Drive Type Belt, Supply Fan, Fan Voltage 115/230, Exhaust/Supply Fan Motor HP 1-1/2, Drive Package Included Yes, Fan RPM 343, Max. BHP 1.73, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 1 Phase, Full Load Amps 19.6/9.8, Motor Type Capacitor Start, Motor HP Range -, Motor Insulation Class B, Motor RPM 1725, Bearing Size 1-1/4 In., Bearing Type Regreasable Pillow Block

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.