20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Supply Fan, 54 In, 208-230/460 V, 1 1/2 HP

DAYTON| Zoro #: G1071664| Mfr #: 7AC62

$2,394.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1071664 Mfr #: 7AC62
Bearing Size: 1-1/4"Flange Width: 2"
Blade Dia.: 54"Bearing Type: Regreasable Pillow Block
Max. Depth: 26-5/16"Mounting Position: Vertical or Horizontal
Stock No.: 3FKD5Standards: AMCA, UL/cUL
Frame Material: Galvanized SteelVenturi Clearance Dia.: 55"
Height: 60"Intake Guard No.: 1WBU8
Outside Dia.: 60"Width: 60"
Wall Housing Item No.: 3FKG4Drive Type: Belt
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 104 Degrees F
Weatherhood No.: 1WBW5Blade Material: Steel
Motorized Wall Galv. Shutter Stock No.: 3C732Shaft Dia.: 1-1/4"
Overall Depth: 26-5/16"Exhaust/Supply Fan Item: Supply Fan
Fan Duty Rating: MediumNumber of Blades: 5
Motor Enclosure: Totally Enclosed Fan CooledHz: 60
Fan RPM: 343Sones @ 0.125-In. SP @ 5 Ft.: 16.5
Sones @ 0.000-In. SP @ 5 Ft.: 17.3Exhaust/Supply Fan Motor HP: 1-1/2
Phase: 3Drive Package Included: Yes
Motor RPM: 1730Assembled/Unassembled: Unassembled
Max. BHP: 1.73CFM @ 0.125-In. SP: 26, 014
Motor Insulation: Class FItem: Supply Fan w/Drive Package
CFM @ 0.000-In. SP: 30, 129Wall Collar Stock No.: 1WBW7
Includes: Drive PackageMotor Type: 3-Phase
Full Load Amps: 4.5-4.1/2.0Country of Origin (subject to change): Multiple

Product Description

Supply Fan w/Drive Package, Medium Fan Duty Rating, Motor Enclosure Totally Enclosed Fan Cooled, Blade Dia. 54 In., Drive Type Belt, Supply Fan, Fan Voltage 208-230/460, Exhaust/Supply Fan Motor HP 1-1/2, Drive Package Included Yes, Fan RPM 343, Max. BHP 1.73, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 3 Phase, Full Load Amps 4.5-4.1/2.0, Motor Type 3-Phase, Motor HP Range -, Motor Insulation Class F, Motor RPM 1730, Bearing Size 1-1/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.