Supply Fan, 54 In, 208-230/460 V, 2 HP

DAYTON| Zoro #: G2231004| Mfr #: 7AC66

$2,358.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2231004 Mfr #: 7AC66
Bearing Size: 1-1/4"Blade Dia.: 54"
Bearing Type: Regreasable Pillow BlockMax. Depth: 26-5/16"
Mounting Position: Vertical or HorizontalStock No.: 3FKD5
Standards: AMCA, UL/cULFrame Material: Galvanized Steel
Venturi Clearance Dia.: 55"Height: 60"
Intake Guard No.: 1WBU8Flange Width: 2"
Outside Dia.: 60"Width: 60"
Wall Housing Item No.: 3FKG4Drive Type: Belt
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 104 Degrees F
Weatherhood No.: 1WBW5Blade Material: Steel
Motorized Wall Galv. Shutter Stock No.: 3C732Shaft Dia.: 1-1/4"
Overall Depth: 26-5/16"Exhaust/Supply Fan Item: Supply Fan
Fan Duty Rating: MediumNumber of Blades: 5
Fan RPM: 371CFM @ 0.250-In. SP: 22, 253
Exhaust/Supply Fan Motor HP: 2Sones @ 0.125-In. SP @ 5 Ft.: 18.8
CFM @ 0.125-In. SP: 28, 800Fan Voltage: 208-230/460
Sones @ 0.000-In. SP @ 5 Ft.: 19CFM @ 0.000-In. SP: 32, 589
Drive Package Included: YesPhase: 3
Assembled/Unassembled: UnassembledMotor RPM: 1735
Motor HP Range: -Max. BHP: 2.30
Motor Insulation: Class FItem: Supply Fan w/Drive Package
Wall Collar Stock No.: 1WBW7Includes: Drive Package
Motor Type: 3-PhaseFull Load Amps: 6.0-5.4/2.7
Motor Enclosure: Totally Enclosed Fan CooledCFM @ 0.500-In. SP: -
Hz: 60Country of Origin (subject to change): Multiple

Product Description

Supply Fan w/Drive Package, Medium Fan Duty Rating, Motor Enclosure Totally Enclosed Fan Cooled, Blade Dia. 54 In., Drive Type Belt, Supply Fan, Fan Voltage 208-230/460, Exhaust/Supply Fan Motor HP 2, Drive Package Included Yes, Fan RPM 371, Max. BHP 2.30, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 3 Phase, Full Load Amps 6.0-5.4/2.7, Motor Type 3-Phase, Motor HP Range -, Motor Insulation Class F, Motor RPM 1735, Bearing Size 1-1/4 In.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.