20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Supply Fan, 54 In, 208-230/460 V, 5 HP

DAYTON| Zoro #: G1995411| Mfr #: 7AC70

$2,387.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1995411 Mfr #: 7AC70
Bearing Size: 1-1/4"Blade Dia.: 54"
Bearing Type: Regreasable Pillow BlockMax. Depth: 26-5/16"
Mounting Position: Vertical or HorizontalStock No.: 3FKD5
Standards: AMCA, UL/cULFrame Material: Galvanized Steel
Venturi Clearance Dia.: 55"Height: 60"
Intake Guard No.: 1WBU8Flange Width: 2"
Outside Dia.: 60"Width: 60"
Wall Housing Item No.: 3FKG4Drive Type: Belt
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 104 Degrees F
Weatherhood No.: 1WBW5Blade Material: Steel
Motorized Wall Galv. Shutter Stock No.: 3C732Shaft Dia.: 1-1/4"
Overall Depth: 26-5/16"Exhaust/Supply Fan Item: Supply Fan
Fan Duty Rating: MediumNumber of Blades: 5
Assembled/Unassembled: UnassembledMotor RPM: 1740
Motor HP Range: -Max. BHP: 5.75
Motor Insulation: Class FItem: Supply Fan w/Drive Package
Wall Collar Stock No.: 1WBW7Includes: Drive Package
Motor Type: 3-PhaseFull Load Amps: 14.5-13.1/6.6
Motor Enclosure: Open DripproofCFM @ 0.500-In. SP: -
Hz: 60CFM @ 0.375-In. SP: 35, 068
Fan RPM: 507CFM @ 0.250-In. SP: 38, 990
Exhaust/Supply Fan Motor HP: 5Sones @ 0.125-In. SP @ 5 Ft.: 39
CFM @ 0.125-In. SP: 41, 763Fan Voltage: 208-230/460
Sones @ 0.000-In. SP @ 5 Ft.: 43CFM @ 0.000-In. SP: 44, 535
Drive Package Included: YesPhase: 3
Country of Origin (subject to change): Multiple

Product Description

Supply Fan w/Drive Package, Medium Fan Duty Rating, Motor Enclosure Open Dripproof, Blade Dia. 54 In., Drive Type Belt, Supply Fan, Fan Voltage 208-230/460, Exhaust/Supply Fan Motor HP 5, Drive Package Included Yes, Fan RPM 507, Max. BHP 5.75, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 3 Phase, Full Load Amps 14.5-13.1/6.6, Motor Type 3-Phase, Motor HP Range -, Motor Insulation Class F, Motor RPM 1740, Bearing Size 1-1/4 In., Bearing Type Regreasable Pillow Block

Product Reviews

Save 15%. Sign up for Z-mail.