Supply Fan, 60 In, 208-230/460 V, 10 HP

DAYTON| Zoro #: G2297337| Mfr #: 7AC77

$4,144.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2297337 Mfr #: 7AC77
Bearing Size: 1-3/4"Blade Dia.: 60"
Bearing Type: Regreasable Cast Pillow BlockMax. Depth: 35-1/2"
Wall Collar Stock No.: 1WBV8Mounting Position: Vertical or Horizontal
Stock No.: 3FKD6Standards: AMCA, UL/cUL
Frame Material: Galvanized SteelVenturi Clearance Dia.: 61"
Height: 66"Intake Guard No.: 1WBU9
Flange Width: 2"Outside Dia.: 66"
Width: 66"Wall Housing Item No.: 3FKG5
Drive Type: BeltMax. Ambient Temp.: 104 Degrees F
Max. Inlet Temp.: 104 Degrees FWeatherhood No.: 1WBW6
Blade Material: Cast AluminumMotorized Wall Galv. Shutter Stock No.: 3C733
Shaft Dia.: 1-3/4"Overall Depth: 35-1/2"
Exhaust/Supply Fan Item: Supply FanFan Duty Rating: Heavy
Number of Blades: 6Motor RPM: 1750
Motor HP Range: -Fan Voltage: 208-230/460
Max. BHP: 11.5Item: Supply Fan w/Drive Package
Assembled/Unassembled: UnassembledFull Load Amps: 27.2-24.6/12.3
Includes: Drive PackageMotor Insulation: Class F
CFM @ 0.500-In. SP: 43, 055Motor Type: 3-Phase
CFM @ 0.375-In. SP: 50, 737Motor Enclosure: Totally Enclosed Fan Cooled
CFM @ 0.250-In. SP: 54, 364Hz: 60
CFM @ 0.125-In. SP: 57, 628Fan RPM: 611
CFM @ 0.000-In. SP: 60, 918Sones @ 0.125-In. SP @ 5 Ft.: 54
Exhaust/Supply Fan Motor HP: 10Sones @ 0.000-In. SP @ 5 Ft.: 54
Drive Package Included: YesPhase: 3
Country of Origin (subject to change): Multiple

Product Description

Supply Fan w/Drive Package, Heavy Fan Duty Rating, Motor Enclosure Totally Enclosed Fan Cooled, Blade Dia. 60 In., Drive Type Belt, Supply Fan, Fan Voltage 208-230/460, Exhaust/Supply Fan Motor HP 10, Drive Package Included Yes, Fan RPM 611, Max. BHP 11.5, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 3 Phase, Full Load Amps 27.2-24.6/12.3, Motor Type 3-Phase, Motor HP Range -, Motor Insulation Class F, Motor RPM 1750, Bearing Size 1-3/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.