Supply Fan, 60 In, 208-230/460 V, 7 1/2 HP

DAYTON| Zoro #: G0954764| Mfr #: 7AC75

$4,077.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0954764 Mfr #: 7AC75
Bearing Size: 1-3/4"Blade Dia.: 60"
Bearing Type: Regreasable Cast Pillow BlockMax. Depth: 35-1/2"
Wall Collar Stock No.: 1WBV8Mounting Position: Vertical or Horizontal
Stock No.: 3FKD6Standards: AMCA, UL/cUL
Frame Material: Galvanized SteelVenturi Clearance Dia.: 61"
Height: 66"Intake Guard No.: 1WBU9
Flange Width: 2"Outside Dia.: 66"
Width: 66"Wall Housing Item No.: 3FKG5
Drive Type: BeltMax. Ambient Temp.: 104 Degrees F
Max. Inlet Temp.: 104 Degrees FWeatherhood No.: 1WBW6
Blade Material: Cast AluminumMotorized Wall Galv. Shutter Stock No.: 3C733
Shaft Dia.: 1-3/4"Overall Depth: 35-1/2"
Exhaust/Supply Fan Item: Supply FanFan Duty Rating: Heavy
Number of Blades: 6Phase: 3
Motor RPM: 1750Motor HP Range: -
Fan Voltage: 208-230/460Max. BHP: 8.63
Item: Supply Fan w/Drive PackageAssembled/Unassembled: Unassembled
Full Load Amps: 19.8-17.9/9.0Includes: Drive Package
Motor Insulation: Class FCFM @ 0.500-In. SP: -
Motor Type: 3-PhaseCFM @ 0.375-In. SP: 41, 726
Motor Enclosure: Totally Enclosed Fan CooledCFM @ 0.250-In. SP: 48, 133
Hz: 60CFM @ 0.125-In. SP: 51, 712
Fan RPM: 555CFM @ 0.000-In. SP: 55, 335
Sones @ 0.125-In. SP @ 5 Ft.: 45Exhaust/Supply Fan Motor HP: 7-1/2
Sones @ 0.000-In. SP @ 5 Ft.: 45Drive Package Included: Yes
Country of Origin (subject to change): Multiple

Product Description

Supply Fan w/Drive Package, Heavy Fan Duty Rating, Motor Enclosure Totally Enclosed Fan Cooled, Blade Dia. 60 In., Drive Type Belt, Supply Fan, Fan Voltage 208-230/460, Exhaust/Supply Fan Motor HP 7-1/2, Drive Package Included Yes, Fan RPM 555, Max. BHP 8.63, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, 60 Hz, 3 Phase, Full Load Amps 19.8-17.9/9.0, Motor Type 3-Phase, Motor HP Range -, Motor Insulation Class F, Motor RPM 1750, Bearing Size 1-3/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.