Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Supply Fan, Less Drive Package

  • Zoro #: G0519951
  • Mfr #: 1WDC8

$692.76

  • Bearing Size: 1-1/4"
  • Max. Inlet Temp.: 104 Degrees F
  • Frame Material: Galvanized Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #1WDC8 Specifications

  • Zoro #: G0519951
  • Mfr #: 1WDC8
Bearing Size: 1-1/4" Max. Inlet Temp.: 104 Degrees F
Frame Material: Galvanized Steel Intake Guard No.: 1WBU6
Venturi Clearance Dia.: 42-1/2" Wall Collar Stock No.: 1WBV4
Number of Blades: 6 Width: 46"
Drive Package Included: No Exhaust/Supply Fan Item: Supply Fan
Blade Dia.: 42" Depth Less Flange: 22-5/8"
Item: Supply Fan Motor HP Range: 1/3 to 1-1/2
Overall Depth: 24-5/8" Drive Package With Motor Included: No
Bearing Type: Regreasable Pillow Block Fan Duty Rating: Standard
Wall Housing Item No.: 3FKG2 Blade Material: Steel
Motorized Wall Galv. Shutter Stock No.: 3C730 Exhaust/Supply Fan Motor HP: 1/3 to 1-1/2
Height: 46" Flange Width: 2"
Weatherhood No.: 1WBW3 Shaft Dia.: 1-1/4"
Includes: Less Drive Package Max. Depth: 24-5/8"
Max. Ambient Temp.: 104 Degrees F Drive Type: Belt
Standards: AMCA Outside Dia.: 46"
Mounting Position: Vertical or Horizontal Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Supply Fan, Standard Fan Duty Rating, Blade Dia. 42 In., Drive Type Belt, Supply Fan, Exhaust/Supply Fan Motor HP 1/3 to 1-1/2, Drive Package With Motor Included No, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, Motor HP Range 1/3 to 1-1/2, Bearing Size 1-1/4 In., Bearing Type Regreasable Pillow Block, Number of Blades 6, Blade Material Steel, Shaft Dia. 1-1/4 In., Outside Dia. 46 In., Height 46 In., Width 46 In., Overall Depth 24-5/8 In., Max. Depth 24-5/8 In.

Reviews of Dayton #1WDC8