Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Supply Fan, Less Drive Package
  • Zoro #: G0270051
  • Mfr #: 3FKD6
$2,843.52
  • Weatherhood No.: 1WBW6
  • Max. Depth: 35-1/2"
  • Overall Depth: 35-1/2"
See full product details
This item ships free.

Dayton #3FKD6 Specifications

  • Zoro #: G0270051
  • Mfr #: 3FKD6
Weatherhood No.: 1WBW6 Max. Depth: 35-1/2"
Overall Depth: 35-1/2" Depth Less Flange: 33-1/2"
Drive Package Included: No Includes: Less Drive Package
Wall Collar Stock No.: 1WBV8 Outside Dia.: 66"
Mounting Position: Vertical or Horizontal Blade Dia.: 60"
Number of Blades: 6 Drive Type: Belt
Drive Package With Motor Included: No Width: 66"
Flange Width: 2" Shaft Dia.: 1-3/4"
Stock No.: 3FKD6 Standards: AMCA, UL/cUL
Intake Guard No.: 1WBU9 Motor HP Range: 5 to 15
Exhaust/Supply Fan Item: Supply Fan Fan Duty Rating: Heavy
Bearing Size: 1-3/4" Frame Material: Galvanized Steel
Height: 66" Item: Supply Fan
Venturi Clearance Dia.: 61" Exhaust/Supply Fan Motor HP: 5 to 15
Motorized Wall Galv. Shutter Stock No.: 3C733 Max. Inlet Temp.: 104 Degrees F
Bearing Type: Regreasable Cast Pillow Block Wall Housing Item No.: 3FKG5
Blade Material: Cast Aluminum Max. Ambient Temp.: 104 Degrees F
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Supply Fan, Heavy Fan Duty Rating, Blade Dia. 60 In., Drive Type Belt, Supply Fan, Exhaust/Supply Fan Motor HP 5 to 15, Drive Package With Motor Included No, Max. Inlet Temp. 104 Degrees F, Max. Ambient Temp. 104 Degrees F, Motor HP Range 5 to 15, Bearing Size 1-3/4 In., Bearing Type Regreasable Cast Pillow Block, Number of Blades 6, Blade Material Cast Aluminum, Shaft Dia. 1-3/4 In., Outside Dia. 66 In., Height 66 In., Width 66 In., Overall Depth 35-1/2 In., Max. Depth 35-1/2 In.

Reviews of Dayton #3FKD6