Dayton
Supply Vent, 11 1/8 In
Mfr # 4YC82
Zoro # G0523713
product price: $1,510.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Free 30-Day Returns
Key Features
- Item - Roof Ventilators Filtered Supply Ventilator
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included No
- Wheel Dia. (In.) 11 1/8 in
- Base Size - Roof Ventilators 28 1/2 in x 28 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Dayton
- MFR # 4YC82
- Zoro # G0523713
- UPC # 190735337769
- Country of Origin United States
- Category Filtered Centrifugal Supply Ventilators
Dimensions
Wheel Dia. (In.) | 11 1/8 in |
Base Size - Roof Ventilators | 28 1/2 in x 28 1/2 in |
Filter Height (In.) | 28 5/8 in |
Filter Width (In.) | 20 5/8 in |
Dimension B | 25 in |
Filter Housing Depth (In.) | 22 in |
Discharge Width (In.) | 13 3/8 in |
Dimension B (In.) | 25 |
Dimension D | 22 in |
Shaft Dia. Wheel End (In.) | 3/4 in |
Shaft Dia. Sheave End (In.) | 3/4 in |
Base Length (In.) | 28-1/2 |
Dimension E | 1 1/2 in |
Dimension C | 21 1/4 in |
Filter Housing Height (In.) | 21 1/4 in |
Dimension F (In.) | 1-1/2 |
Dimension D (In.) | 22 |
Housing Height (In.) | 25 in |
Base Square Size - Roof Ventilators | 28-1/2" x 28-1/2" |
Housing Length (In.) | 30 in |
Base Height (In.) | 1 1/2 in |
Base Width (In.) | 28-1/2 |
Dimension A | 30 in |
Discharge Length (In.) | 11 3/8 in |
Dimension A (In.) | 30 |
Filter Depth (In.) | 7/8 in |
Dimension F | 1 1/2 in |
Dimension E (In.) | 1-1/2 |
Dimension C (In.) | 21-1/4 |
Housing Width (In.) | 52 in |
Filter Housing Width (In.) | 21 1/8 in |
Overall Height | 25 in |
Overall Length | 30 in |
Overall Width | 52 in |
Housing Length | 30 in |
Propeller Shaft Diameter | 3/4 in |
Overall Diameter | 52 in |
Cutout Length | 11.4 in |
Base Width | 30 in |
Filter Housing Width | 21 1/8 in |
Hood Width | 52 in |
Filter Housing Height | 21 1/4 in |
Base Length | 30 in |
Hood Length | 52 in |
Wheel Diameter | 11 1/8 in |
Filter Housing Depth | 22 in |
Hood Height | 25 in |
Base Height | 1.5 in |
Housing Width | 52 in |
Cutout Size | 11 3/8 in L x 13 3/8 in W |
Description
Centrifugal Roof Supply Fan, Mounting Location Roof and Wall, Wheel Diameter 11 1/8 in, Base Diameter Not Applicable, Base Length 30 in, Base Shape Square, Base Width 30 in, Maximum Airflow 3,092 cfm, Minimum Airflow 735 cfm, Maximum Motor Horsepower 1 hp, Minimum Motor Horsepower 11/64 hp, Minimum Motor Speed 415 RPM, Maximum Motor Speed 1,090 RPM, Maximum Static Pressure 1 in wc, Number of Filters 1, Filter Housing Depth 22 in, Filter Housing Height 21 1/4 in, Filter Housing Width 21 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Manual Thermostat, 1 H 1 C, Battery Assisted Power Stealing, 20/30VAC (T87N1026)
- MRCOOL 1.5 to 3 Ton Thermostatic Expansion Valve Kit (H4TXV01)
- DAYTON Blower, 9 In (2C938)
- DAYTON Pedestal Fan Motor (41TH82)
- DAYTON Supply Vent, 18 1/2 In (5AU56)
- DAYTON Supply Vent, 15 1/2 In (4YC83)
- DAYTON Supply Vent, 13 1/4 In (4YC47)
- RITTAL Supply Ventilator, Direct Drive, 115VAC (3139110)
- RITTAL Supply Ventilator, Direct Drive, 230VAC (3139100)
- CANARM Centrifugal Roof Supply Fan, 2,300 cfm (SIG930150M)
- CANARM Centrifugal Roof Supply Fan, 2 hp (SIG12DD100EC)
- CANARM Centrifugal Roof Supply Fan, 1 1/2 hp (SIS10DD100EC)