Supply Vent, 11 1/8 In

DAYTON| Zoro #: G2065104| Mfr #: 7D493

$1,256.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2065104 Mfr #: 7D493
Wheel Type: Forward CurvedBase Height (In.): 1 1/2
Requires: Roof Curb For New InstallationsIncludes: Washable Aluminum Filters
Max. Inlet Temp. (Deg. F): 120Filter Material: Aluminum
Housing Material: Galvanized SteelWheel Material: Steel
Item: Supply VentilatorType: Centrifugal Belt Drive
Number of Filters Required: 1CFM @ 0.675-In. SP: -
Motor HP: 1/6Shaft Dia. Sheave End (In.): 3/4
Dimension E (In.): -Mounting Location: Wall, Roof
CFM @ 0.500-In. SP: -Max. Operating Amps: -
Discharge Width (In.): 13-3/8Dimension D (In.): 22
Motor Voltage: 115/230CFM @ 0.375-In. SP: -
Max. BHP: 0.04Adj. 6 3/8"H Roof Curb Stock No.: 4C454
Dimension C (In.): 21 1/4Motor Hz: 60
CFM @ 0.250-In. SP: -Adj. 12 3/8"H Roof Curb Stock No.: 2ZV83
Dimension B (In.): 25Fan RPM: 415
CFM @ 0.125-In. SP: 735Assembled/Unassembled: Unassembled
Housing Width (In.): 52Agency Compliance: UL 705
Dimension A (In.): 30Wheel Dia. (In.): 11-1/8
Bearing Type: SleeveFilter Depth (In.): 1
Housing Length (In.): 30CFM @ 1.75-In. SP: -
CFM @ 2.000-In. SP: -Wheel Bore (In.): 3/4
Base Width (In.): 28-1/2Filter Housing Depth (In.): 22
Housing Height (In.): 30CFM @ 1.250-In. SP: -
CFM @ 1.500-In. SP: -Base Length (In.): 28-1/2
Filter Housing Width (In.): 21 1/8Filter Width (In.): 20 5/8
Stock No.: 4YC82CFM @ 1.000-In. SP: -
Sones @ 0.250-In. SP @ 5 Ft.: -Filter Housing Height (In.): 21 1/4
Filter Height (In.): 28 5/8Recommended 8 In. Fixed Curb Item No.: 4HX41
CFM @ 0.875-In. SP: -Sones @ 0.125-In. SP @ 5 Ft.: 12.3
Discharge Length (In.): 11 3/8Filter Area (Square-Ft.): 4 1/8
Recommended 12 In. Fixed Curb Item No.: 2RB79CFM @ 0.750-In. SP: -
Phase: 1Shaft Dia. Wheel End (In.): 3/4
Dimension F (In.): 1 1/2Country of Origin (subject to change): United States

Product Description

Supply Ventilator, Centrifugal Belt Drive, 12.3 Sones @ 0.125-In SP, Mounting Location Wall/Roof, Housing Height 30 In, Housing Length 30 In, Housing Width 52 In, Base Width 28 1/2 In, Base Length 28 1/2 In, Motor Voltage 115/230, 1 Phase, Motor HP 1/6, Fan RPM 415, Wheel Dia 11 1/8 In, Discharge Length 11 3/8 In, Discharge Width 13 3/8 In, Bearing Type Sleeve, Requires Roof Curb For New Installations, Includes Washable Aluminum Filters

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.