Supply Vent, 11 1/8 In

DAYTON| Zoro #: G0824677| Mfr #: 7D494

$1,230.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0824677 Mfr #: 7D494
Wheel Type: Forward CurvedBase Height (In.): 1 1/2
Requires: Roof Curb For New InstallationsIncludes: Washable Aluminum Filters
Max. Inlet Temp. (Deg. F): 120Filter Material: Aluminum
Housing Material: Galvanized SteelWheel Material: Steel
Type: Centrifugal Belt DriveItem: Supply Ventilator
Fan RPM: 600CFM @ 0.125-In. SP: 1435
Assembled/Unassembled: UnassembledHousing Width (In.): 52
Agency Compliance: UL 705Dimension A (In.): 30
Wheel Dia. (In.): 11-1/8Bearing Type: Sleeve
Filter Depth (In.): 1Housing Length (In.): 30
CFM @ 1.75-In. SP: -CFM @ 2.000-In. SP: -
Base Width (In.): 28-1/2Wheel Bore (In.): 3/4
Filter Housing Depth (In.): 22Housing Height (In.): 30
CFM @ 1.250-In. SP: -CFM @ 1.500-In. SP: -
Base Length (In.): 28-1/2Filter Housing Width (In.): 21 1/8
Filter Width (In.): 20 5/8Stock No.: 4YC82
CFM @ 1.000-In. SP: -Sones @ 0.250-In. SP @ 5 Ft.: 11.3
Filter Housing Height (In.): 21 1/4Filter Height (In.): 28 5/8
Recommended 8 In. Fixed Curb Item No.: 4HX41CFM @ 0.875-In. SP: -
Sones @ 0.125-In. SP @ 5 Ft.: 11.5Discharge Length (In.): 11 3/8
Filter Area (Square-Ft.): 4 1/8Recommended 12 In. Fixed Curb Item No.: 2RB79
CFM @ 0.750-In. SP: -Phase: 1
Shaft Dia. Wheel End (In.): 3/4Dimension F (In.): 1 1/2
Number of Filters Required: 1CFM @ 0.675-In. SP: -
Motor HP: 1/6Shaft Dia. Sheave End (In.): 3/4
Dimension E (In.): -Mounting Location: Wall, Roof
CFM @ 0.500-In. SP: -Max. Operating Amps: -
Discharge Width (In.): 13-3/8Dimension D (In.): 22
Motor Voltage: 115/230CFM @ 0.375-In. SP: -
Max. BHP: 0.18Adj. 6 3/8"H Roof Curb Stock No.: 4C454
Dimension C (In.): 21 1/4Motor Hz: 60
CFM @ 0.250-In. SP: 1106Adj. 12 3/8"H Roof Curb Stock No.: 2ZV83
Dimension B (In.): 25Country of Origin (subject to change): United States

Product Description

Supply Ventilator, Centrifugal Belt Drive, 1106 CFM @ 0.250-In SP, 11.3 Sones @ 0.250-In SP, Mounting Location Wall/Roof, Housing Height 30 In, Housing Length 30 In, Housing Width 52 In, Base Width 28 1/2 In, Base Length 28 1/2 In, Motor Voltage 115/230, 1 Phase, Motor HP 1/6, Fan RPM 600, Wheel Dia 11 1/8 In, Discharge Length 11 3/8 In, Discharge Width 13 3/8 In, Bearing Type Sleeve, Requires Roof Curb For New Installations, Includes Washable Aluminum Filters

Product Reviews

Save 15%. Sign up for Z-mail.